Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Crimp Terminal Connection Range (mm2) Connection Type Wire Conjugation Range (strand-wire) (mm2) Rated Current (A) Conjugation Wire Range (single)(mm) Allowable Temperature (degreeC) Electric AWG Wire Conjugation Range (#) Color Dimension (mm) Compatible Electric Wire Range AWG (#) Material Compatible Electric Wire Range Stranded Conductor (mm2) Type Size (mm2) Compatible Wire Diameter (phi mm) Covering Maximum Outer Diameter (mm) Materials (contact) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Crimp Terminal Connection Range (mm2) Connection Type Wire Conjugation Range (strand-wire) (mm2) Rated Current (A) Conjugation Wire Range (single)(mm) Allowable Temperature (degreeC) Electric AWG Wire Conjugation Range (#) Color Dimension (mm) Compatible Electric Wire Range AWG (#) Material Compatible Electric Wire Range Stranded Conductor (mm2) Type Size (mm2) Compatible Wire Diameter (phi mm) Covering Maximum Outer Diameter (mm) Materials (contact) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Double line - 15 - 105(MAX) - Blue 15.5x10x20 18-14 (Insulation cover) polypropylene 1.25 to 2.0 Equipment for the internal wiring of (Terminal) 2.0 1.0 to 1.6 3.68 Brass (tin plated)   1Box(100PC) 1 PT W-20 45329374 32.99 SGD
In stock
- Double line - 7 - 105(MAX) - Red 15.5x10x20 20-18 (Insulation cover) polypropylene 0.5 to 0.9 - (Terminal) 0.9 0.65 to 1.0 3.05 Brass (tin plated)   1Box(100PC) 1 PT W-09 45329365 32.99 SGD
In stock
- Branch - 15 - 105(MAX) - Blue 15.5x10x20 18-14 (Insulation cover) polypropylene 1.25 to 2.0 Equipment for the internal wiring of (Terminal) 2.0 1.0 to 1.6 3.68 Brass (tin plated)   1Box(100PC) 1 PT V-20 45329356 32.99 SGD
In stock
- Branch - 7 - 105(MAX) - Red 15.5x10x20 20-18 (Insulation cover) polypropylene 0.5 to 0.9 Equipment for the internal wiring of (Terminal) 0.9 0.65 to 1.0 3.05 Brass (tin plated)   1Box(100PC) 1 PT V-09 45329347 32.99 SGD
In stock
- Closed end - 7 - 105(MAX) - Red 15.5x10x20 20-18 (Insulation cover) polypropylene 0.5 to 0.9 Equipment for the internal wiring of (Terminal) 0.9 0.65 to 1.0 3.05 Brass (tin plated)   1Box(100PC) 1 PT R-09 45329322 32.99 SGD
In stock
- Closed end - - - 105(MAX) - Blue 15.5x10x20 18-14 (Insulation cover) polypropylene 1.25 to 2.0 - (Terminal) 2.0 1.0 to 1.6 3.68 Brass (tin plated) *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 PT R-20 45329331 32.99 SGD
Shipped after 2018-05-24
0.9 - 0.5-0.9 (0.9mm2 )7,(2mm2 )15 phi0.65-1.0 - 20-18 - - - - - - - - 3.05 - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 PTV09 66086256 8.99 SGD
Shipped after 2018-05-25
2 - 1.25-2.0 (0.9mm2 )7,(2mm2 )15 phi1.0-1.6 - 16-14 - - - - - - - - 3.68 - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 PTV20 66086265 8.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2015-10-30 09:36:21
Easy to use It is cheap so I will purchase again
This review is about item#45329322.

Related Products