Buy more than* S$200* and get FREE SHIPPING

Plier Tap Connector

5.00 (1)
Caution
Please use AV wire for automobile and IV wire as twisted wire. (dia 0.32mm or more) Select vinyl coated wire. Connector which doesn't require dedicated tools. May not available for some connection part.
Materials (contact)
Brass (tin plated)
Connection Type
Branch
Allowable Temperature (degreeC)
75(MAX)
Rated Voltage (V)
300
Dimension (mm)
19.5x10x18
Material
(Insulation cover) polypropylene
Type
Equipment for the internal wiring of
...see all>
Product Options
ADD TO CART
Color Compatible Electric Wire Range AWG (#) Compatible Electric Wire Range Stranded Conductor (mm2) Size (mm2) Compatible Wire Diameter (phi mm) Covering Maximum Outer Diameter (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Electric Wire Range AWG (#) Compatible Electric Wire Range Stranded Conductor (mm2) Size (mm2) Compatible Wire Diameter (phi mm) Covering Maximum Outer Diameter (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 20-18 0.5 to 0.85 (Terminal) 0.9 0.8 to 1.0 1.5 to 2.8 5 1Box(100PC) 1 SPTV 09 45329383 42.99 SGD
In stock
Blue 16-14 1.25 to 2.0 (Terminal) 2.0 1.2 to 1.6 2.0 to 3.4 10 1Box(100PC) 1 SPTV 20 45329392 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hitch Mounting
5
From Japan
On 2016-01-31 18:05:22
It can be used safely with Nicif
This review is about item#45329383.

Related Products