Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pressure Type Relay Connector

4.64 (28)
Materials (contact)
Phosphor bronze with tin-plated
Compatible Tool
Buraiya (JIS B 4614 150 call)
Materials (cover)
Polycarbonate
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Working Temperature Range (deg C) Wire Conjugation Range (strand-wire) (mm2) Covering Maximum Outer Diameter (mm) Electric AWG Wire Conjugation Range (#) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Working Temperature Range (deg C) Wire Conjugation Range (strand-wire) (mm2) Covering Maximum Outer Diameter (mm) Electric AWG Wire Conjugation Range (#) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 - 75 0 - 40 0.2 - 0.5 2.1 24-20 (AWG24-22)2, (AWG20)3 1Box(20PC) 1 NDC-2420 45332953 4.99 SGD
Shipped after 2018-05-01
-20 to 75 0 to 40 0.08 to 0.2 1.6 28-24 (AWG28-26)1, (AWG24)2 1Box(20PC) 1 NDC-2824 87080393 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Cable extension of control parts
4
From Japan
On 2018-03-26 11:56:11
Depending on the thickness of the wiring, let's use the black connector and the white connector properly. 0.5SQ is a black connector, and below it is a white connector. Normally you insert without putting on clothes, press-in with pliers, complete, everyone can work easily. Compared to the company's plug-in pin terminal, it can greatly shorten the operation time. It is combined with male and female and less inventory. You can put 0.75 Sq by peeling off your clothes, but at your own risk. Although it is indicated that the manufacturer can not reuse, if it peels off the cover well it can be reused, this is also my responsibility. As a disadvantage, there is a need for a knack to connect the connector, and if you attempt to insert it normally, the internal terminal may bend. It is easy to enter by inserting the connector while rocking the connector up and down slightly and little by little. This neighborhood is a negative point.
This review is about item#45332953.
Drive recorder wiring
5
From Japan
On 2018-03-16 18:56:02
It was very good for thin lines. I will try other wiring as well.
For code connection
4
From Japan
On 2018-03-08 09:48:13
It is an interesting connector. liked it. However, it is ★ 4 pieces because I cracked by stepping on too much.
This review is about item#45332953.
Car wiring
5
From Japan
On 2018-03-05 17:35:08
The price is cheaper than the one of the company of Aemon Industry, but the feeling of use is exactly the same and it is very satisfying!
This review is about item#45332953.
Installation of car navigation
5
From Japan
On 2017-10-21 22:00:07
I think that this is a good commercialization. With normal Giboshi, insulation cover may be difficult to attach if the wiring is short, but it can be installed comfortably in this case.
This review is about item#45332953.
DIY
5
From Japan
On 2017-09-22 15:25:50
This series is exceptional in COSPA You do not need to buy the e -mon's rip-off price Since the items that are contained are goods of Nicif
This review is about item#45332953.
For cars.
5
From Japan
On 2017-09-07 09:51:46
Easy speedy compared to Kiboshi work. The price is also the cheapest when compared with other companies. Since the main body is only black, there are color variations and duplicates that can be color-coded as signal lines, others etc.
This review is about item#45332953.
Car wiring
5
From Japan
On 2017-06-26 15:28:16
It is handy because it can be compact and easy to connect wiring.
This review is about item#45332953.
For something's connection
5
From Japan
On 2017-06-26 10:17:02
Although it was always Giboshi, it was an initial purchase, as it is satisfying as a thing because there is such fine line correspondence goods, although it was an image coming in unevenly in the bag, it was in the small box of plastics that fitted cleanly To my surprise, the container is just too big not too big, is not it?
This review is about item#45332953.
Various wiring work Incandescent light bulb LEDization
5
From Japan
On 2017-06-15 15:55:30
It is one touch only ordinary pliers to connect thin wires. Particularly in the case of polarized LEDs, it is possible to easily connect the plus and minus sides in reverse. It is saved a lot more cheaply than Ammon 's products in terms of money.
This review is about item#45332953.

Related Products