Buy more than* S$200* and get FREE SHIPPING

Insulated Terminal Crimp

Incombustibility
UL94V-0
Electric AWG Wire Conjugation Range (#)
24-20
Rated Voltage (V)
300
Dimension H (mm)
10.0
Operating Temperature Range (deg C)
-40-+75
...see all
Product Options
ADD TO CART
Color (Insulators) Material (Terminal) Dimension d2(phi mm) Material (insulator) Dimensions B (mm) Dimension D (phi mm) CSA Standard Acquisition Dimension F (mm) UL Standard Acquisition Terminal Shape Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Terminal Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Insulators) Material (Terminal) Dimension d2(phi mm) Material (insulator) Dimensions B (mm) Dimension D (phi mm) CSA Standard Acquisition Dimension F (mm) UL Standard Acquisition Terminal Shape Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Terminal Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Oxygen-free copper (electrical tin) 2.2 Polyvinyl chloride 5.2 3.2 Yes 4.9 Yes Round shape 02-0.5 17.5 HS (High / solid) TME (R type) round 1Box(100PC) 1 TMEV 0.3-3-YEL 45321421 9.09 SGD
In stock
- - 3.2 - 5.2 2.8 - 4.9 - - 0.2-0.5 17.5 - - 1box(100pc) 1 TMEV 0.3-3-CLR 45321437 9.09 SGD
In stock
- - 4.3 - 6.6 2.8 - 7.2 - - 0.2-0.5 20.5 - - 1box(100pc) 1 TMEV 0.3-4-YEL 45321473 9.09 SGD
In stock
- - 4.3 - 6.6 2.8 - 7.2 - - 02-0.5 20.5 - - 1box(100pc) 1 TMEV 0.3-4 45321482 9.02 SGD
In stock
ADD TO CART

Related Products