Buy more than* S$200* and get FREE SHIPPING

Husolid Fanny Pack, Tool Gear

1.00 (1)
Material (metal)
Steel
Dimensions (Width W x Height H x Depth D) (mm)
130x170x100
Compatible Belt Width (mm)
50
Material
Polyester, PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-001 45333346 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Carrying simple tools etc.
1
From Japan
On 2013-12-24 17:31:37
I was looking for a suitable belt type pouch because it carries retractable driver sets, small lights etc. I happened to find it on this site and it was almost my own ideal size so I kept it without hesitation. In the first impression I thought "I am solidly built and it seems likely to be used for a long time." However, opening and closing of the fastener can not be smooth. It is caught just about the midpoint. It was hard to open and close when attached to the belt waist part ... Although it was uselessly used, the hand part of one of the fasteners was damaged on the fifth day. I am using it for the time being, but I am looking for alternative products. I thought that it was planned and manufactured assuming harsh use if it was a product sold as work items. We are forced to question the quality of all the manufacturer's products. I hope to improve urgent quality.
This review is about item#45333346.

Related Products