Buy more than* S$200* and get FREE SHIPPING

Hex Nut Unified, UNC, No Coat, Stainless Steel

1.00 (1)
Screw Type
Nut
Material
Stainless
...see all>
Product Options
ADD TO CART
Compatible Spanner Dimension m (mm) Dimension S (mm) Nominal Designation of Screw Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Spanner Dimension m (mm) Dimension S (mm) Nominal Designation of Screw Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - No.12 24 No.12 1Pack(9PC) 1 NO.12-24 42220796 4.99 SGD
Shipped after 2018-05-28
41959 9.5 17.4 W7/16 14 - 1Pack(2PC) 1 7/16-14UNC 42220832 4.99 SGD
Shipped after 2018-05-28
15/16 14.1 23.8 W5/8 11 - 1Pack(2PC) 1 5/8-11UNC 42220857 5.99 SGD
Shipped after 2018-06-04
- 19.7 33.3 W7/8 9 - 1PC 1 7/8-9UNC 42928277 6.99 SGD
Shipped after 2018-05-28
1-1/8 16.8 28.6 W3/4 - - 1PC 1 3/4-10UNC 42220866 4.99 SGD
Shipped after 2018-05-28
- - - No.3 48 No.3 1Pack(7PC) 1 NO.3-48 42220735 4.99 SGD
Shipped after 2018-05-28
- 12.5 22.2 W9/16 - - 1PC 1 9/16-12UNC 42928261 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I also want other materials to be handled.
1
From Japan
On 2016-08-29 17:28:41
Stainless steel is expensive so I can not like it.
This review is about item#42928277.

Related Products