Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyester Track Rope Compact

5.00 (1)
Working Load [kN]
0.58
Wire Diameter (phi mm)
6
Color
White
Material
Polyester
...see all>
Product Options
ADD TO CART
Purpose Type Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Type Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 15 350 367-6196 1Roll 1 NS615 39555031 9.99 SGD
In stock
Truck cargo fastening Satsuma one end processing 30 660 367-6218 1Roll 1 NS-630 39555056 18.99 SGD
In stock
Truck cargo fastening Satsuma one end processing 20 440 367-6200 1Roll 1 NS-620 39555047 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting the signboard
5
From Japan
On 2013-05-07 20:47:03
It is a signboard (5 m × 1.5 m) that can be raised by two people, but I used it to bind it so that it will not collapse with the wind. The strength and thinness were easy to use, and I was able to put on a signboard safely.
This review is about item#39555056.

Related Products