Buy more than* S$200* and get FREE SHIPPING

High Speed Cut Off Machine

3.80 (5)
Vice (mm)
The (open) 200
Maximum Cutting Capacity (mm)
steel pipe (0 degree cutting angle) 120, L-type steel 115x115, steel pipe 100x100 (45 degree cutting angle) steel pipe [] 75, L-type steel 80x80, 75x75 steel pipe []
Maximum Speed (m/min)
3800
Grinding Wheel Dimensions (mm)
phi355xt3.0xphi25.4
Body Weight (kg)
14.1
Rated Power Consumption (W)
1450
Rated Frequency (Hz)
50/60
Rated Current (A)
15
Dimensions (Height H x Width W x Depth D) (mm)
(When open) 325x520x275, (when folded) 215x520x275
No Load Rotation Speed (min-1[r.p.m])
3800
Cord Length (m)
2
Rated Voltage (V)
AC100
Accessories
Grinding wheel, spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THC-355 45333811 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Cutting of metal products
4
From Japan
On 2017-02-14 15:41:20
In proportion of the price, good performance, work compared to Jigusou saw make progress.
This review is about item#45333811.
When working
4
From Japan
On 2017-02-01 14:56:37
Well I do not know none so far problem but there was anxiety in the manufacturer.
This review is about item#45333811.
It was used in the processing of fence
5
From Japan
On 2014-03-04 22:26:50
The price of the split, was a good one. Haga accessory, expired, Warusugi.
This review is about item#45333811.
Kutch ring duct, DIN rail cut
5
From Japan
On 2014-01-19 17:53:30
Sound than expected is quiet, material fixed part I think better of more bright color instead of black.
This review is about item#45333811.
Cutting of steel
1
From Japan
On 2013-02-03 18:27:13
Days of carpenters L angle 50 × 50 × 6 takes time. can not cut. It is not a professional tool.

Related Products