Buy more than* S$200* and get FREE SHIPPING

Anti Slip Spike

3.00 (2)
Functions
(Number of spikes) 10, (Number of spikes) 10
Material
Body / synthetic rubber, spike section / iron, washer / polyacetal, portable bag / nylon, Body / synthetic rubber, spike section / iron, washer / polyacetal, mobile bag / nylon
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M(23.5-26.5), M(23.5 to 26.5) About 208, About 208 M 1Pair 1 - 45377534 24.99 SGD
In stock
L(26.5-29), L(26.5 to 29) About 216, About 216 L 1Pair 1 - 45377543 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Weeding work
4
From Japan
On 2015-09-05 07:15:26
The slope weeding sideways lies against the slope and the spike laterally shifts in order to step on the lower side when cutting. We expect improvement so as not to shift. In addition, I ordered L size, but there is too much room for 28cm boots. Because it stretches with rubber, it can be M size.
This review is about item#45377534.
Traffic of a frozen road
2
From Japan
On 2015-01-29 16:21:29
Because the place where the ring is attached does not spread in the front part, it is difficult to install it with boots and safety shoes.
This review is about item#45377534.

Related Products