Buy more than* S$200* and get FREE SHIPPING

Anti Slip Shoe

4.83 (6)
Functions
(Number of spikes) five, (Number of spikes) five
Material
Body / synthetic rubber, spike section / iron, portable bag / nylon, Body / synthetic rubber, spike section / iron, mobile bag / nylon
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(24.5-27), L(24.5 to 27) About 90, About 90 L 1Pair 1 - 45377561 17.99 SGD
Shipped after 2018-02-26
M(22.5-24.5), M(22.5 to 24.5) About 75, About 75 M 1Pair 1 - 45377552 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When walking on snowy roads and Iceburn
4
From Japan
On 2017-12-29 11:55:02
I have not yet utilized it, but when I set it on my hand walking shoes it seems to be good fitting with kitchen. The price is also reasonable. It is a bit uneasy because it is unexperienced, whether walking feeling is not easy to come off when actually walking.
This review is about item#45377561.
Climbing in winter
5
From Japan
On 2017-12-12 16:11:22
After hurting your knees in the mountains, go underground footballs. When I go to Kawaura valley head of Chichibu, I brought this product for precaution, but as expected, snow covering 10 to 20 cm. There was no problem both ascent and descent of the frozen steep slope. It attaches to the position inside the thumb finger ball, but it is perfect for the forefoot walking of the underglazes. If you walk as if you press the slope against the entire sole, you will not slip and will not slip. In the snow valerit, it is light aisen for the mountain shoes, but I think that this product which does not disturb the bare feet sense is super lightweight for the underglaze bag.
This review is about item#45377561.
Permanent to camper
5
From Japan
On 2017-04-17 17:24:59
It is permanently installed so that it will not slip even during snow accumulation due to sudden weather change, convenient to use any shoes without bulky
This review is about item#45377561.
Until I go to the bus stop
5
From Japan
On 2017-02-15 20:16:31
I'm glad I bought it very much at the ice bar, it is an item that hardly slides
This review is about item#45377552.
When walking on a frozen road surface
5
From Japan
On 2016-04-12 18:16:09
It's pretty good.
This review is about item#45377552.
It was very useful for sudden snow!
5
From Japan
On 2016-02-25 19:20:59
Somewhat bulky but I will put up with durability in mind. It is an extremely convenient idea item because it stretches.
This review is about item#45377561.

Related Products