Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 25, 25 black, Black 1Pair 1 #840 45378024 42.99 SGD
In stock
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 22.5, 22.5 white, White 1Pair 1 #840 45378094 39.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 24.5, 24.5 white, White 1Pair 1 #840 45378137 42.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 24, 24 black, Black 1Pair 1 #840 45378006 40.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 28, 28 black, Black 1Pair 1 #840 45378085 40.99 SGD
In stock
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 23.5, 23.5 white, White 1Pair 1 #840 45378112 39.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 24, 24 white, White 1Pair 1 #840 45378121 50.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 26, 26 white, White 1Pair 1 #840 45378164 42.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 26.5, 26.5 white, White 1Pair 1 #840 45378173 50.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 25, 25 white, White 1Pair 1 #840 45378146 42.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 25.5, 25.5 white, White 1Pair 1 #840 45378155 42.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 28, 28 white, White 1Pair 1 #840 45378207 42.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 23, 23 white, White 1Pair 1 #840 45378103 39.99 SGD
Shipped after 2018-05-25
3E 290(26.0cm) Gum Leather, nylon mesh 27.5 White 1Pair 1 #840 45378191 -
Discontinued
[x]
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 23, 23 black, Black 1Pair 1 #840 45377981 39.99 SGD
Shipped after 2018-05-25
3E 290(26.0cm) Gum Leather, nylon mesh 27.5 Black 1Pair 1 #840 45378076 -
Discontinued
[x]
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 27, 27 white, White 1Pair 1 #840 45378182 42.99 SGD
In stock
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 27, 27 black, Black 1Pair 1 #840 45378067 42.99 SGD
In stock
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 25.5, 25.5 black, Black 1Pair 1 #840 45378033 42.99 SGD
In stock
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 22.5, 22.5 black, Black 1Pair 1 #840 45377972 40.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 26, 26 black, Black 1Pair 1 #840 45378042 42.99 SGD
In stock
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 23.5, 23.5 black, Black 1Pair 1 #840 45377997 40.99 SGD
Shipped after 2018-05-25
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 24.5, 24.5 black, Black 1Pair 1 #840 45378015 42.99 SGD
In stock
3E, 3E 290(26.0cm), 290(26.0cm) Gum, Gum Leather, nylon mesh, Leather, nylon mesh 26.5, 26.5 black, Black 1Pair 1 #840 45378051 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Used when working in warehouse
4
From Japan
On 2018-02-26 19:51:51
If you work in the warehouse, your feet may sometimes steak even in winter, but this shoe is comfortable. During breaks, you can step on the heel and use it like slippers. I like it.
This review is about item#45378051.
Cleaning of rooms
3
From Japan
On 2017-12-19 15:46:58
It is light and easy to remove, mesh is contained and it is comfortable to prevent steaming in the summer.
This review is about item#45378033.
Used for light work
4
From Japan
On 2017-03-20 06:55:29
It is handy because it is light and easy to wear. Because I can step on the heel, I take a break instead of slippers.
This review is about item#45378051.
Electric Works Work
3
From Japan
On 2015-10-17 18:21:57
I made a mistake. There was no lead. I mimicked # 810 so I missed it.
This review is about item#45378024.
Pass the wind through from the side.
5
From Japan
On 2015-09-11 17:17:28
It is okay that my feet do not get steamed. Moreover, it is convenient as you can step on the back. It is good for summer.
This review is about item#45378033.
Used in a rest area
4
From Japan
On 2015-05-08 18:46:23
Light and ventilation is also good so you can use it comfortably. It can be used by stepping on the heel, so it is good for everyday use. However, although I feel like I do not want to go on for a long time, is it that it is suitable for a price?
This review is about item#45378051.
Work such as moving
4
From Japan
On 2014-09-14 13:56:51
The heel steps, but the material is weak, easy to wear.
This review is about item#45378024.
For in-building work
2
From Japan
On 2014-06-10 13:51:31
Compared to # 810, the entrance to the shoe does not extend. Therefore, even though I purchased the same 27.0, I tried to wear it normally, I could not use my feet and it was unusable. Aside from the comfort and medium size, it is not to be entered ... · · ·. As a disadvantage of mail-order sales without fitting, planners who should purchase should better be careful. Because there are many people using the same type of shoes inside the company, there are no particular damage as we turned them to reserve, but in the future I will continue to use # 810 as private individuals.
This review is about item#45378067.
Office work
2
From Japan
On 2013-03-19 12:11:43
About 2 months after I bought, the center of the outside fractured. Is it useless because it is cheap? I still fade in socks. Although it can be steamed after all, it is easy to take off, so is that the point? Comfort is soft.
This review is about item#45378042.

Related Products