Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers

4.50 (2)
Material (toe core)
resin
Foot Width
4E
JIS Standard
Usually work for S product specifications acceptable product
Standard Weight (g/1 leg)
355(25.0cm)
Material (Sole)
Rubber, EVA
Material (Skin)
Synthetic leather
Type
magic
Color
white
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 858 45379047 65.99 SGD
Shipped after 2018-04-27
27 1Pair 1 858 45379074 -
Discontinued
[x]
26 1Pair 1 858 45379056 -
Discontinued
[x]
26.5 1Pair 1 858 45379065 -
Discontinued
[x]
28 1Pair 1 858 45379083 65.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cargo handling work
4
From Japan
On 2016-11-02 21:09:49
I really like the durability, size feeling and cushioning properties. It is a pity that the comfort is slightly bad as it is loose because the velcro strap can not be stopped. Personally I think it would be better to squeeze with two velcro straps.
Wood work
5
From Japan
On 2016-07-07 22:33:37
Since the tip is made of resin material, it is light and does not get tired even when working.
This review is about item#45379056.

Related Products