Buy more than* S$200* and get FREE SHIPPING

Portable Shoes Spike

3.80 (5)
Dimension (Width x Depth x Thickness) (mm)
About 117x48x10, About 117x48x10
Functions
(Number of spikes) seven, (Number of spikes) seven
Size (cm)
23.5-28, 23.5 - 28
Weight (g)
About 100, About 100
Material
Synthetic rubber, iron, nylon, other, Synthetic rubber, iron, nylon, other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 45377577 12.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Working on slopes
3
From Japan
On 2018-03-01 10:40:04
Because it is a magic tape, it may be useless, but in working on the slope, it is difficult to use because it is off and off.
This review is about item#45377577.
For walking on a frozen road
5
From Japan
On 2018-02-07 21:39:59
Since it can be installed easily anyhow, it was useful in situations where you can not stay with it. If it is used as a premise to remove immediately, if it is installed firmly, it is not a translation that does not come off so enough that it can be used enough.
This review is about item#45377577.
I attached it to the rear tire of a motorcycle and tried it.
5
From Japan
On 2014-02-25 13:13:54
It seems that you can slip out to use it on regular shoes .... I tried it by fitting it to a rear tire of an off road bike. I think that comment will not be helpful because it is not applicable. It is just right size for 18 inch tires. Although the metal fitting was broken immediately, it is outside the use.
This review is about item#45377577.
Preventing falls during snowfall
1
From Japan
On 2014-02-17 22:02:58
I bought it because of the recordable heavy snow and watched it actually wearing it but it did not make sense to come off even if it was installed as described. Further attaching and walking a few steps, the metal fittings that let the belt pass through were damaged, so we made this kind of evaluation. I think that I am studying this time, and I will consider purchasing snow shoes in the future.
This review is about item#45377577.
When riding to the mountain, measures for rice bran.
5
From Japan
On 2013-03-07 20:50:44
In any case, it is better not to slip.
This review is about item#45377577.

Related Products