Buy more than* S$200* and get FREE SHIPPING

Anti Slip Spike

3.29 (7)
Functions
(Number of spikes) six, (Number of spikes) six
Material
Body / synthetic rubber, spike section / iron, Body / synthetic rubber, spike section / iron
...see all>
Product Options
ADD TO CART
Size Size (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Size (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M M(23.5-26), M(23.5 to 26) About 130, About 130 1Pair 1 - 45377586 13.99 SGD
In stock
L L(26-28), L(26 to 28) About 145, About 145 1Pair 1 - 45377595 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Work on snow etc.
5
From Japan
On 2018-03-04 20:28:22
Even if it is cheap, I will hear it firmly. I do not know about durability yet.
This review is about item#45377586.
Mowing of slopes and fruit tree harvesting
3
From Japan
On 2017-06-25 21:47:36
It will be more satisfying if the price becomes cheaper. I hope that the shipping cost will be less expensive.
This review is about item#45377586.
Used to avoid danger from work on snow or frozen ground
4
From Japan
On 2016-01-12 20:49:04
It was easy to install and it was possible to respond without changing shoes. Given safety considerations and ease of use, we were able to solve with cheap countermeasures. I do not know how long it will be able to withstand use, so I think that I will think about it in the future.
This review is about item#45377586.
Mountain mushroom removal
1
From Japan
On 2015-11-27 14:21:20
My shoes are 28 cm. The tip of the shoe will gradually slip out of the center. I do not know if ordinary boots. I wish it had a little length and width.
This review is about item#45377595.
Mountain stream fishing
2
From Japan
On 2015-09-30 22:02:15
We used it for wedding shoes of mountain stream fishing. The grip is so soon, but it will shift soon. When walking as a unitary type or boots it will be out of hand. It is lost as it is off while noticing.
This review is about item#45377595.
newspaper delivery
4
From Japan
On 2014-12-18 10:08:40
I was thankfully given by the middle delivery staff of the heavy snow alarm today. It seemed that it was user friendly and was saved a lot. The young staff moved around the gang, so half of the back pins were removed with one time. I wonder if it is another rank higher. Anyway, it was solid snow that the chain of bike did not work, but it seems that I could step on with my feet.
This review is about item#45377595.
Fitting on boots during snow shoveling
4
From Japan
On 2014-01-14 09:06:38
It is a review at the stage where it is not used for actual battle just by wearing it in boots. Although it fitted to Okamoto's rain boots, the front four spikes fit well, but the two in the back do not face straight down toward the ground, the sense of fit is now one step.
This review is about item#45377586.

Related Products