Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

One Touch Snowshoes

4.00 (1)
Thickness (cm)
2, 2
Compatible Size (cm)
Until (shoe size) 30
Dimensions (Width x Length) (cm)
17x38, 17x38
Size (cm)
(Up to shoe size) 30
Material
[Body] polypropylene, [belt] nylon, [Body] polypropylene, [belt] Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 45377604 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Snow removal work
4
From Japan
On 2015-10-23 17:35:45
I have not used it yet because it does not snow, but I tried on trying on boots. It is easy to install. I think it's best if it can not be pulled out during work. Since the material is plastic, I wonder how durability is
This review is about item#45377604.

Related Products