Buy more than* S$200* and get FREE SHIPPING

Bird Repellent Balloon, Scarecrow

4.50 (4)
Dimensions (Width W x Height H) (mm)
About 810x 600 (used)
Material
PVC, other
Accessories
X4 Akagin this tape, x6 pieces hologram seal, x1 this string attached
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45377656 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Agriculture
5
From Japan
On 2018-02-13 16:30:50
As the part of the hawk of the birds kite hawk (with pole pole) purchased with Monotaro was broken soon, I thought about hanging him. Durability is expected in the future.
This review is about item#45377656.
Measures against duck wild boar
4
From Japan
On 2016-12-02 15:16:23
I still have to set it up, so it's too late to see effects and I want to contact the effect
This review is about item#45377656.
Sparrows at nursery seedlings, threats of doves
4
From Japan
On 2016-05-06 05:28:55
I do not fix the pillars, I am using it by being in a bamboo tube to which the pole is fixed. The direction of the Scarecrow changes with wind and the birds are surprised.
This review is about item#45377656.
Use for scarecrow with harmful extermination of cormorants
5
From Japan
On 2015-10-06 15:24:30
The number of captures increased.
This review is about item#45377656.