Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Solar Mole Repeller

2.25 (4)
Head Size (phi mm)
155
Compatible Range
Sound wave vibration generated from this product range up to 1113m 2 (About 34 square meters, About radius 6m) of
Weight (g)
About 290
Length (mm)
335
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45377674 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Molding removal
3
From Japan
On 2017-07-18 21:34:37
The result is not clear. It seems that it works but ...
This review is about item#45377674.
Exorcism of the garden in the garden
4
From Japan
On 2016-11-17 12:55:31
It is very convenient for solar power generation, and there seems to be some degree of effect. Not only installed, but after charging so as to hit sunlight strongly, the effect is good, but charging is weak only by installing, the effect is also narrowed to the range of about 2 m. As much sunlight as possible hit as much as possible, I removed it and use it after charging it.
This review is about item#45377674.
Control of molds in fields
1
From Japan
On 2016-06-15 21:09:13
If you used it in the field, it rained, the water level of the mud increased by a certain amount, water entered from the bottom of the instrument and broke down. Although it seems he had healed it if he had removed the instruments, it seems that the instruction book does not say that it is unusable on rainy days. If it seems that it can not be used even at a single water level, it can only be said as a useless instrument.
This review is about item#45377674.
Control of lawn lawn
1
From Japan
On 2016-03-09 12:50:10
It is not useful at all. A hole was drilled in the grass and the soil was raised, so I put it in that hole, but I could open a new hole 30 cm away the next day.
This review is about item#45377674.

Related Products