Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solar Mole Repeller

1.00 (1)
Short Circuit Current (mA)
90
Open Circuit Voltage (V)
5.5
Current (mA)
(Working) 5-13
Head Size (phi mm)
120
Compatible Range
Sound wave vibration generated from this product range radius of About 4 to 5m
Power
70mAhx3 NiMH rechargeable battery AA 1.2V (built-in)
Cycle(Hz)
400 (fixed), 200-900 (variable)
Weight (g)
About 290
Length (mm)
400
Material
ABS resin and others
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45377683 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Those that do not make moles gobl over fields
1
From Japan
On 2016-08-06 04:48:50
It has no effect at all. Rather, are you fixing moles? There are lots of holes in the mole around here.
This review is about item#45377683.

Related Products