Buy more than* S$200* and get FREE SHIPPING

Animal Chaser

3.60 (5)
Purpose
General site. Flower bed and home garden, etc. Beside precious car
Battery Life
(Depending on the number of operations of each function) 1-2 months About in continuous use of alkaline batteries
Batteries
Sold separately (four single-type batteries) DC6V.
Dimensions (Width W x Depth D x Height H) (mm)
About 210x120x218
Compatible Range
20 degrees sensor-range / forward under About, 90 degrees left and right About, About 7m in straight
Weight (g)
(Not including batteries) About 670
Material
Body / ABC resin, cap / PE, waterproof cover / PET
Accessories
Waterproof cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45377692 72.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
I Birds
1
From Japan
On 2015-06-17 11:45:16
I bought the sparrow measures, but it was without any effect.
This review is about item#45377692.
In shade cat
4
From Japan
On 2015-05-14 18:01:49
Big! ! I wonder if a little more towards the small size is good. At the same good enough waterproof cover, the material is also also poor shape, the consideration! Also thank you, even for consideration without the back cover is dependable. However, flash, low-frequency? It is very good. Alarm sound, but I think that there is an effect in the suburbs and bustle location, the more feel intimidated the little use in the residential area, the sound ...... Overall it's a good product I'm thinking, for now (I may be that you did not cats get used)
This review is about item#45377692.
It is installed in another location
4
From Japan
On 2014-10-02 18:17:02
① we want to expand the effective angle. ② do not know the height limit of from the ground of the place where you want to set it up. We want a price of ③2 units set.
This review is about item#45377692.
Installed in the garden in the cat feces harm
4
From Japan
On 2014-10-01 19:27:47
About six in the neighborhood of the house semi-feral cats are available to you. Previously, there was a shit harm the cat in the yard for about four times a week, feces harm in a weak mode use of about two weeks to buy is no for now. Other companies of thing does not know it is not that you have purchased, but immediately will operate and put the battery because it does not come with ON · OFF switch is in the control unit. This remains to be feces harm does not recur used until the battery is exhausted, is a schedule of wait-and-see once and then removed.
This review is about item#45377692.
Cat control
5
From Japan
On 2014-09-12 16:25:12
Cat control instrument, which had been looking for a new equipment because the place is we have cracked that one senses glowing red when you are using five other manufacturers are using about 8 years. Control device you are using currently has no longer asked to come accustomed. This equipment is using about one week does not apparent at the powerful and now. Price also think that it was good because it was cheaper than the others.
This review is about item#45377692.

Related Products