Buy more than* S$200* and get FREE SHIPPING

JIS V pulley C-1

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Diameter dm (mm)
88
Maximum Shaft Hole Diameter d (mm)
32
Shape Graph Number
21U
Shape of Grooves
C
Prepared Hole Diameter d (mm)
-
Rim h (mm)
23(0-+2)
Hub s2 (mm)
19
Hub s1 (mm)
21
Hub l (mm)
36
Hub db (mm)
57
Moment of Inertia (kg / m2)
0.00146
Rim Width W (mm)
34
de Outside Diameter (phi mm)
102
Number of Flutes
1
Weight (kg)
1.45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 88-C-1 36165132 41.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products