Buy more than* S$200* and get FREE SHIPPING

EURO Slim II Horn

4.67 (12)
Sound Pressure Level (dB)
110 +/-5 (2 sets horn only)
Dimensions (Width W x Height H x Depth D) (mm)
100x90x45
Rated Voltage (V)
DC12
Current (A)
5
Cycle(Hz)
Treble (Hi) 550 +/-30, bass (Lo) 450 +/-30
Type
Double
Weight (g)
498
Color
Black
Material
ABS, steel
Accessories
Four dedicated mounting stay, two nut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 CH-070 45333906 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Horn exchange from genuine horn (single type)
3
From Japan
On 2018-03-28 16:03:15
It was more than expected than the naming and the fact that the mounting nut was short was a negative impression.
This review is about item#45333906.
Mounting to Passo
5
From Japan
On 2018-01-27 12:45:28
I am amazed at the sound like a luxury European car at this price.
This review is about item#45333906.
For minicars
5
From Japan
On 2017-09-01 11:09:39
I dislike the normal horn of a mini car, I decided to look at reviews. I am very satisfied because the installation method was also described. I think that sound and thinness are just right.
This review is about item#45333906.
Tone is good
5
From Japan
On 2017-06-10 21:39:31
I changed it from the horn of a monotary. I like the feeling that this one comes out with a high timbre.
This review is about item#45333906.
For minicars
4
From Japan
On 2017-04-26 14:36:30
Mini-cars were slim horns because the installation location is narrow. Thickness is thin but unexpectedly large.
This review is about item#45333906.
For JB23 Jimny's horn replacement
5
From Japan
On 2017-04-08 13:46:51
This product was purchased elsewhere and already installed in the second car, so I liked it, so I bought it here this time. In the second car (Tanto Custom), I replaced it with genuine, without relay, JB23 Jimny (initial type), the electric power steering is weak, purchasing a relay separately (Mitsuba) in fear of influence, Secure the power supply with a battery. For the second car installed without relay, the sound breaks well and sounds loud! It is! Even if it is a single unit, it is a satisfactory sound, but if you can afford it, we also recommend purchasing a relay.
This review is about item#45333906.
Exchange with genuine horn
5
From Japan
On 2017-02-15 13:34:24
I arrived early from the order of goods to the arrival and I am satisfied. Moreover, it was saved for easy attachment even in a slim and narrow place like a name. The tone is also satisfactory.
This review is about item#45333906.
Mounting on a favorite car
5
From Japan
On 2016-12-24 17:34:29
This price is GOOD at this price. I installed it in the K13 march but in addition to the sky, I got a little trouble with less space. It is quite an upgrade feeling compared with normal horn.
This review is about item#45333906.
Exchange from outside horn
5
From Japan
On 2016-06-01 11:35:46
It installed on the back of the front bumper of a light wagon car. I installed only one originally because there was little installation space, but I was able to install two in slim type. I think the volume is also large, cost effective.
This review is about item#45333906.
When the car's horn is broken
5
From Japan
On 2014-10-22 13:20:31
The price is low and the volume is high. Because dimensions are small, I think that it is good for a mini car, a narrow car model of an engine room.
This review is about item#45333906.

Related Products