Buy more than* S$200* and get FREE SHIPPING

2WAY Power Socket

4.00 (2)
Power Cord (cm)
About 90
Body Dimensions (Width x Depth x Height) (mm)
88x46x39
Output Current (A)
(USB) 2.1A/1A (2 places simultaneously be used.)
Input Voltage (V)
DC12-only
Maximum Current (A)
(8A within in two places total) (DC12V) 8
Output Voltage (V)
DC12/DC5
Weight (g)
About 120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-406 45333915 20.26 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Charging with smart car etc. by car
3
From Japan
On 2015-02-28 14:06:27
Well normal
This review is about item#45333915.
Power supply for car navigation & television
5
From Japan
On 2012-12-24 12:51:39
I was relieved with a solid good product.
This review is about item#45333915.

Related Products