Buy more than* S$200* and get FREE SHIPPING

Safety Sash

3.33 (9)
Tape Width (mm)
50 (reflective tape)
Size
Free
Color
Yellow
Material
(Best reflective tape) 100% Polyester
Specification
hook and loop fastener Tape attached
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KF-020 45494933 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.33
9 Customer Reviews
The reviews are automatic translation.
It is used as a driver 's stationary item.
5
From Japan
On 2017-12-05 15:19:20
Since it is only a part that is a trickle, there is no steam in summer, rubbing with work clothes etc. is also less cheap and good.
This review is about item#66076587.
Loading of luggage
5
From Japan
On 2017-05-14 13:45:39
It is very inexpensive and is useful for work on the road at night.
This review is about item#45494933.
Used when entering the site of JR
2
From Japan
On 2017-03-06 17:37:02
Although I thought that it was a simple one, I bought it, but there were things that could not be used since it was torn. I think that it can not be helped from the Cospa ....
This review is about item#45494933.
Wearing a temporary workmanship footwear staff
3
From Japan
On 2016-11-14 15:50:56
It is only necessary to adjust white and length.
Civil engineering work
4
From Japan
On 2016-06-30 16:11:52
Cost performance is good.
This review is about item#45494933.
Site work
3
From Japan
On 2016-05-10 06:30:44
I hope it is a little short.
This review is about item#45494933.
During construction work
3
From Japan
On 2015-08-03 19:56:20
It is a little making, so I want you to make adjustments with Velcro.
This review is about item#45494933.
Wear it when entering the site
4
From Japan
On 2014-06-03 16:27:19
Why do I have to extend the length of the Velcro so that it fits any body shape?
This review is about item#45494933.
Site work
1
From Japan
On 2013-10-15 13:13:58
Although it may be cheap, I am in trouble because I can not adjust the waistline.
This review is about item#45494933.

Related Products