Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Color Material Inner Diameter (mm) Outer Diameter (mm) Heat-Resistant Temperature (deg C) Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Material Inner Diameter (mm) Outer Diameter (mm) Heat-Resistant Temperature (deg C) Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 - - 2.5 4 -40-200 50+/-5A 1roll(1m) 1 MGJG-2.5 22252518 1.99 SGD
In stock
10 - - 4 6 -40-200 50+/-5A 1roll(10m) 1 MGJG4 x6 x10m 22252615 14.99 SGD
In stock
10 - - 5 7 -40-200 50+/-5A 1roll(10m) 1 MGJG5 x7 x10m 22252624 18.99 SGD
In stock
10 - - 1 2 -40-200 50+/-5A 1roll(10m) 1 MGJG1 x2 x10m 22252563 6.99 SGD
In stock
10 - - 15 20 -40-200 50+/-5A 1roll(10m) 1 MGJG15 x20 x10m 22252694 119.99 SGD
In stock
1 - - 7 9 -40-200 50+/-5A 1roll(1m) 1 MGJG-7.0 22252527 2.99 SGD
In stock
10 - - 1.5 2.5 -40-200 50+/-5A 1roll(10m) 1 MGJG1.5 x2.5 x10m 22252572 8.99 SGD
In stock
10 - - 2 4 -40-200 50+/-5A 1roll(10m) 1 MGJG2 x4 x10m 22252588 9.99 SGD
In stock
1 - - 0.5 1 -40-200 50+/-5A 1roll(1m) 1 MGJG-0.5 22252484 0.99 SGD
In stock
1 - - 1.5 2.5 -40-200 50+/-5A 1roll(1m) 1 MGJG-1.5 22252493 0.99 SGD
In stock
1 - - 2 4 -40-200 50+/-5A 1roll(1m) 1 MGJG-2.0 22252502 1.99 SGD
In stock
10 - - 3 5 -40-200 50+/-5A 1roll(10m) 1 MGJG3 x5 x10m 22252606 13.99 SGD
In stock
1 - - 8 10 -40-200 50+/-5A 1roll(1m) 1 MGJG-8.0 22252536 4.99 SGD
In stock
1 - - 9 12 -40-200 50+/-5A 1roll(1m) 1 MGJG-9.0 22252545 4.99 SGD
In stock
10 - - 0.5 1 -40-200 50+/-5A 1roll(10m) 1 MGJG0.5 x1 x10m 22252554 5.99 SGD
In stock
10 - - 7 9 -40-200 50+/-5A 1roll(10m) 1 MGJG7 x9 x10m 22252642 23.99 SGD
In stock
10 - - 8 10 -40-200 50+/-5A 1roll(10m) 1 MGJG8 x10 x10m 22252658 33.99 SGD
In stock
10 - - 9 12 -40-200 50+/-5A 1roll(10m) 1 MGJG9 x12 x10m 22252667 42.99 SGD
In stock
10 - - 10 13 -40-200 50+/-5A 1roll(10m) 1 MGJG10 x13 x10m 22252676 46.99 SGD
In stock
10 - - 2.5 4 -40-200 50+/-5A 1roll(10m) 1 MGJG2.5 x4 x10m 22252597 11.99 SGD
In stock
10 - - 6 8 -40-200 50+/-5A 1roll(10m) 1 MGJG6 x8 x10m 22252633 19.99 SGD
In stock
- Semitransparent Silicon rubber 3 5 -40 - 200 50 +/-5A 1Roll(1m) 1 MGJG-3.0 45333933 1.99 SGD
In stock
- Semitransparent Silicon rubber 4 6 -40 - 200 50 +/-5A 1Roll(1m) 1 MGJG-4.0 45333942 2.99 SGD
In stock
- Semitransparent Silicon rubber 5 7 -40 - 200 50 +/-5A 1Roll(1m) 1 MGJG-5.0 45333951 2.99 SGD
In stock
- Semitransparent Silicon rubber 12 16 -40 - 200 50 +/-5A 1Roll(1m) 1 MGJG-12.0 45333985 11.99 SGD
In stock
- Semitransparent Silicon rubber 15 20 -40 - 200 50 +/-5A 1Roll(1m) 1 MGJG-15.0 45333994 14.99 SGD
In stock
- Semitransparent Silicon rubber 1 2 -40 - 200 50 +/-5A 1Roll(1m) 1 MGJG-1.0 45333924 1.99 SGD
In stock
- Semitransparent Silicon rubber 10 13 -40 - 200 50 +/-5A 1Roll(1m) 1 MGJG-10.0 45333976 8.99 SGD
In stock
- Semitransparent Silicon rubber 6 8 -40 - 200 50 +/-5A 1Roll(1m) 1 MGJG-6.0 45333967 8.99 SGD
In stock
10 - - 12 16 -40-200 50+/-5A 1roll(10m) 1 MGJG12 x16 x10m 22252685 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 103
4 star 30
3 star 24
2 star 6
1 star 2
Review Rating: 4.37
165 Customer Reviews
The reviews are automatic translation.
Change brake fluid
5
From Japan
On 2017-12-22 17:42:39
Since one-man breeders are relatively expensive, I made a one-man breeder by combining this product with other items. I think that it was quite successful.
This review is about item#45333942.
I used it as a safety measure of a sharp point instead of using liquid flow.
4
From Japan
On 2017-12-17 16:37:37
In total, I ordered 5, 6 types, but I mainly use it as a safety measure ahead of Meiuchi or Senjuushi etc. It is popular among families.
This review is about item#22252502.
Car maintenance
5
From Japan
On 2017-12-13 07:12:51
Although it is a purchase for the second time, it is a feeling of use. There is no problem with quality, the price is doubled because price is cheap. Moreover, it is very appreciated because it is a size that I do not see much in the market.
This review is about item#45333994.
I used it for everything with a pointed tip.
4
From Japan
On 2017-12-02 16:14:09
It is safe to attach it as a safety measure to the sharp point of a cowpea or leather tool. I think this supple product is a wonderful product because it can be used not only for its original use as a pipe but also for the creation of a person himself.
This review is about item#22252493.
Around the engine
5
From Japan
On 2017-11-20 00:16:47
It is used for exchanging the vacuum system, the lifetime of deterioration will last longer than the genuine rubber. It looks more beautiful, and it is even better if there are several kinds of colors
This review is about item#45333933.
Currently under consideration
4
From Japan
On 2017-11-19 16:49:06
I received a lot of size and arrived in a few days, so I was very surprised.
This review is about item#22252518.
It was used as a safety measure such as a cowpea, a punch, etc.
4
From Japan
On 2017-11-17 17:26:09
I gathered the sharp pointed objects in the house and used it as a safety measure. This is safe. Also, actually I bought it for another purpose, but it attached a rubber ball to the cord attached to the hook but it seems that it will come off even if it does not fly by crushing the hook but it comes off the silicon tube I use it as a stopper like no. It's okay for now.
This review is about item#22252484.
Repair of tobacco pipe.
3
From Japan
On 2017-10-26 16:10:14
Because the tobacco pipe broke, I purchased it for repair and use planned, but because the tube diameter was too thick, it enters the store.
This review is about item#22252545.
Automobile piping
2
From Japan
On 2017-10-18 11:15:55
Because I sell for meters, I would like to change to cut lengths of the desired length, with half occurrences
This review is about item#45333985.
Washer Liquid Line
5
From Japan
On 2017-10-15 04:32:33
I used it for the line of the washer liquid and confirmed the flow by appearance. I used it as it is, but there is no problem.
This review is about item#45333951.

Related Products