Buy more than* S$200* and get FREE SHIPPING

84236 Micro Fur Long Sleeve Jacket

3.57 (7)
Fabric
Micro fur, (stretch part) micro fleece
Weight (g)
460
Specification
Both sides and elbows stretch, zipper pull, thimble specification, side pocket
...see all>
Product Options
ADD TO CART
Size Color Name Print Sleeve Length (cm) Clothes Length (cm) Color (code) Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Name Print Sleeve Length (cm) Clothes Length (cm) Color (code) Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL Black Not possible 89 68 95 110 1PC 1 84236 45499282 -
Discontinued
[x]
3L Charcoal gray - 92 70 25 114 1PC 1 84236 45499115 -
Discontinued
[x]
M Red - 83 64 75 102 1PC 1 84236 45499203 -
Discontinued
[x]
4L LoyalBlue - 95 72 41 120 1PC 1 84236 45499185 -
Discontinued
[x]
3L Red - 92 70 75 114 1PC 1 84236 45499237 -
Discontinued
[x]
LL Red - 89 68 75 110 1PC 1 84236 45499221 -
Discontinued
[x]
3L Black - 92 70 95 114 1PC 1 84236 45499291 -
Discontinued
[x]
LL Charcoal gray - 89 68 25 110 1PC 1 84236 45499106 -
Discontinued
[x]
M Black - 83 64 95 102 1PC 1 84236 45499264 -
Discontinued
[x]
L LoyalBlue - 86 66 41 106 1PC 1 84236 45499151 -
Discontinued
[x]
S Black - 80 62 95 98 1PC 1 84236 45499255 -
Discontinued
[x]
4L Charcoal gray - 95 72 25 120 1PC 1 84236 45499124 -
Discontinued
[x]
L Charcoal gray - 86 66 25 106 1PC 1 84236 45499097 -
Discontinued
[x]
4L Black - 95 72 95 120 1PC 1 84236 45499307 -
Discontinued
[x]
LL LoyalBlue - 89 68 41 110 1PC 1 84236 45499167 -
Discontinued
[x]
4L Red - 95 72 75 120 1PC 1 84236 45499246 -
Discontinued
[x]
L Red - 86 66 75 106 1PC 1 84236 45499212 -
Discontinued
[x]
S Red - 80 62 75 98 1PC 1 84236 45499194 -
Discontinued
[x]
3L LoyalBlue - 92 70 41 114 1PC 1 84236 45499176 -
Discontinued
[x]
M LoyalBlue - 83 64 41 102 1PC 1 84236 45499142 -
Discontinued
[x]
S LoyalBlue - 80 62 41 98 1PC 1 84236 45499133 -
Discontinued
[x]
S Charcoal gray - 80 62 25 98 1PC 1 84236 45499072 -
Discontinued
[x]
L Black Not possible 86 66 95 106 1PC 1 84236 45499273 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Under work clothes
5
From Japan
On 2015-05-04 17:58:23
It is regrettable that 4 L has disappeared although it was warm and easy to wear. I want 4 liters.
This review is about item#45499124.
Clothes on a day off
5
From Japan
On 2015-01-15 00:11:32
Warm, light, very good.
This review is about item#45499273.
Car work
1
From Japan
On 2013-11-09 07:39:50
I am 65 cm of 170 cm, but I ordered L size but I'm looking for L size for women is very small. It is not worn if you wear a trainer!
This review is about item#45499273.
I bought it on casual clothes.
3
From Japan
On 2013-11-08 12:20:41
Since we are a metabolic system, West has purchased 95 centimeters 3 liters, but it is too tight. Is it recommended for slim people?
In the eels, everyday clothes
2
From Japan
On 2013-01-23 18:50:55
You can be very warm. It is good for everyday wear but it is small when you wear under the tsunagi and work. I'd like to be larger than 4L.
This review is about item#45499124.
Mountains
4
From Japan
On 2012-12-26 22:29:39
A frequent fleece jacket is too big for your body to get stiff, but this is too big not too small to fit your body and easy to wear and warm. (Us 180 cm 67 kg). I am happy that my hands and wrists do not get cold if there is a thumb hole when I wear a glove below freezing. The difficulty lies in the fact that pilling of microfleece is easy. Perhaps because it seems to be full of pillows in one season, it may not be possible to wear it in public in public.
This review is about item#45499097.
Under the bridge, casual wear
5
From Japan
On 2012-12-05 00:43:28
One word of warmth is very good.
This review is about item#45499124.

Related Products