Buy more than* S$200* and get FREE SHIPPING

Ultra Polish Buff Smooth

4.64 (25)
Installation Method
(- Buffing pad of about 150mm phi145mm) Magic Formula
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
20
Type
Details
Thickness (mm)
35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MSP-F193MS 45334301 16.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
25 Customer Reviews
The reviews are automatic translation.
To polymer wax
3
From Japan
On 2017-11-06 21:22:53
Personally it was easier to use a product with a flat surface
This review is about item#45334301.
Final polishing, polishing
5
From Japan
On 2017-10-16 09:13:53
Used for polishing in the final process of painting. Less heat generation on the surface due to polishing I do not worry about blisters, I am happy that it's a bit cheaper
This review is about item#45334301.
DIY Maintenance work
4
From Japan
On 2017-10-06 09:21:27
I have not used it yet, but it seems to be able to polish anyway. I am worried about scissors and cracks.
This review is about item#45334301.
Coating work
5
From Japan
On 2017-09-25 10:40:10
very good. It is easy to handle, has good cutting, no fever, I think that I can use it for a long time.
This review is about item#45334301.
Exterior polish
4
From Japan
On 2016-10-10 02:46:43
Since it is uneven, it is possible to make it relatively inconspicuous relatively quickly even if it is quite a big scratch.
This review is about item#45334301.
Maintenance of painted surface
5
From Japan
On 2016-06-23 17:30:26
Buff shape is easy and easy to use.
This review is about item#45334301.
Body polish
5
From Japan
On 2016-05-24 10:21:01
I am satisfied.
This review is about item#45334301.
Sheet metal polishing work
5
From Japan
On 2016-04-28 09:00:47
It is handy because it will be very easy to clean.
This review is about item#45334301.
Shine when delivered
5
From Japan
On 2016-03-22 17:49:18
It is easier to wipe off buffs without irregularities
This review is about item#45334301.
Car polish
5
From Japan
On 2016-03-01 19:21:38
It is a user-friendly product
This review is about item#45334301.

Related Products