Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

10cm Step Plate, Straight

4.43 (89)
Load Limit (t)
1.5 (equivalent load at the time)
Dimensions (Width W x Depth D x Height H) (mm)
600x270x95
Type
Straight
Color
Black
Weight (kg)
1.9
Material
PP
Accessories
Connecting bolt (M8x35L) x2 this, two nuts, four washers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHL2034 45334606 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 61
4 star 16
3 star 6
2 star 1
1 star 5
Review Rating: 4.43
89 Customer Reviews
The reviews are automatic translation.
For vehicles of civil engineering construction
5
From Japan
On 2017-11-04 15:23:55
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#45334606.
Eliminate steps at the entrance of the office
5
From Japan
On 2017-10-06 16:01:00
I was always in and out of the office by car and I was in trouble with vibration, but as a result of introducing this product I was able to go in and out very smoothly.
This review is about item#45334606.
To bury the step when putting the car in the garage
5
From Japan
On 2017-07-24 09:42:24
I bought 15 items of this item. I was worried because it was cheap, but it was a very high product of COSPA.
This review is about item#45334606.
Parking entrance
5
From Japan
On 2017-07-14 14:50:43
Quality, durability No problem. There is no problem with medium size bus going in and out. It is saved with the step difference of the L-shaped side groove of the road and the parking lot perfectly. However, it is light, so it will be swept away as the rain gathers together.
This review is about item#45334606.
I used it at the entrance of the parking lot.
5
From Japan
On 2017-07-11 00:13:25
It was cheaper than any site. I feel that the feeling of use is very good at cost performance. I also want to add and purchase.
This review is about item#45334606.
Tennis Saab stepping stone
5
From Japan
On 2017-06-11 17:33:09
As a practice method of Miyazaki Commercial High School of a powerful high school, there was introduction in the book and tried. Maybe 5 cm is better.
This review is about item#45334606.
Parking Lot
5
From Japan
On 2017-06-09 15:47:10
Very cheap and saved Satisfied quality We are planning to purchase again
This review is about item#45334606.
To the step of the parking lot
3
From Japan
On 2017-06-09 15:30:37
I bought it for the step of the parking lot this time. It is good that the misalignment is few as it is now, but the durability is a concern as it is rubber.
This review is about item#45334606.
General work
3
From Japan
On 2017-05-29 16:31:51
I bought it to fill the step of the storeroom. The sense of size was perfect. Bolt was attached, but without spring washer, I put on another thing. How is the weather behind?
This review is about item#45334606.
Eliminate steps in the parking lot
4
From Japan
On 2017-05-25 16:14:23
Although the price is cheap, it was functional enough. It is very lightweight.
This review is about item#45334606.

Related Products