Buy more than* S$200* and get FREE SHIPPING

10cm Step Plate, Corner

4.48 (21)
Load Limit (t)
1.5 (equivalent load at the time)
Dimensions (Width W x Depth D x Height H) (mm)
270x270x95
Type
Corner
Color
Black
Weight (kg)
0.76
Material
PP
Accessories
Connecting bolt (M8x35L) x2 this, two nuts, four washers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHL3034 45334615 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.48
21 Customer Reviews
The reviews are automatic translation.
Garage parking.
5
From Japan
On 2017-12-02 15:04:37
The price itself is about 50% more than what is sold at home centers, and the goods themselves are also good.
This review is about item#45334615.
For vehicles of civil engineering construction
5
From Japan
On 2017-11-04 15:24:13
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#45334615.
Step to parking lot
5
From Japan
On 2017-08-17 09:05:11
I am satisfied with the price and goods. Thank you very much?
This review is about item#45334615.
General work
3
From Japan
On 2017-05-29 16:29:47
There was a step in the storeroom, so I bought it. The size feeling was just right, but I am concerned about facing because it is used outside.
This review is about item#45334615.
Garage installation work
4
From Japan
On 2017-05-11 18:54:50
Because of the small diameter of the motorcycle tire, I am driving cautiously to slip after rain.
This review is about item#45334615.
Entrance
5
From Japan
On 2017-05-06 06:10:25
It was easy to connect with a straight plate, the corner was refreshing.
This review is about item#45334615.
As it is
5
From Japan
On 2016-08-16 20:46:11
It is cheap, it is a repeater. Including rectangle, I buy it and add it.
This review is about item#45334615.
Garage entrance
5
From Japan
On 2016-07-11 20:37:46
no problem. It was saved by the price of 1/3 or less of the neighboring DIY center.
This review is about item#45334615.
To eliminate steps
5
From Japan
On 2016-07-03 20:31:20
It is light, durable and easy to use.
This review is about item#45334615.
Parking Lot
5
From Japan
On 2016-04-30 17:02:39
I tried to purchase a corner because it is not fashionable only with the straight one. After all it calm down. It is a good item.
This review is about item#45334615.

Related Products