Buy more than* S$200* and get FREE SHIPPING

Sticky Note Roll

4.67 (3)
Length (m)
10
Width (mm)
25
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body (with cutter) Lemon Orange 1Pack(2Roll) 1 NORK-25CH-6C 45334387 4.99 SGD
In stock
Refill Lemon Orange 1Pack(2Roll) 1 WR-25H-6C 45334396 4.99 SGD
In stock
Body (with cutter) Rose Lime 1Pack(2Roll) 1 NORK-25CH-6B 45334362 4.99 SGD
In stock
Refill Rose Lime 1Pack(2Roll) 1 WR-25H-6B 45334371 4.99 SGD
In stock
Body (with cutter) Rose lemon 1Pack(2Roll) 1 NORK-25CH-6A 45334344 4.99 SGD
In stock
Refill Rose lemon 1Pack(2Roll) 1 WR-25H-6A 45334353 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During office work
5
From Japan
On 2017-05-19 09:39:34
When I want to leave a little thing in a memo, I use it instead of a sticky note. I am saved because it is harder to peel off than tag.
This review is about item#45334362.
Put "Waiting for backorder" in the memo crawl, paste it on the document and peel off after it arrives.
4
From Japan
On 2014-02-19 13:14:40
- Although it may come off if it is a sticky note, since this is a total glue as it is this, it comes in handy so that only yellow can be quickly reduced, so if there are one change rolls one by one, it will be very helpful.
This review is about item#45334387.
Memo etc.
5
From Japan
On 2013-03-05 16:00:35
PET bottles and mirrors, window glasses and documents etc. You can paste anywhere anywhere. Adhesion is good and can be pasted again as many times as it is without natural peeling. It is easy with a tape cutter. The price is affordable and affordable. I think that it is better if you can choose the color freely.
This review is about item#45334387.

Related Products