Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension F (mm) Dimensions Q2 (mm) Dimension r (mm) Dimensions A (mm) Dimensions Q1 (mm) Dimension G(mm) Maximum Working Pressure (MPa) Rated Filtration (micrometer) Dimensions J (mm) Structure Ambient Temperature and Water Temperature (Degree c) Dimensions N (mm) Pressure Gauge Connection Diameter Dimensions M (mm) Fluid Port Size Set Pressure Range (MPa) Material (case) Dimensions E (mm) Body Size Recommended Oil to Use Dimensions C (mm) Weight (kg) Overall Length (mm) Assured Withstand Pressure (MPa) Dimensions B (mm) Dimension P2 Dimensions H (phi mm) Dimension S (mm) Dimension P1 Dimension V(mm) Screw Type Case Guard Dimension U(mm) Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions Q2 (mm) Dimension r (mm) Dimensions A (mm) Dimensions Q1 (mm) Dimension G(mm) Maximum Working Pressure (MPa) Rated Filtration (micrometer) Dimensions J (mm) Structure Ambient Temperature and Water Temperature (Degree c) Dimensions N (mm) Pressure Gauge Connection Diameter Dimensions M (mm) Fluid Port Size Set Pressure Range (MPa) Material (case) Dimensions E (mm) Body Size Recommended Oil to Use Dimensions C (mm) Weight (kg) Overall Length (mm) Assured Withstand Pressure (MPa) Dimensions B (mm) Dimension P2 Dimensions H (phi mm) Dimension S (mm) Dimension P1 Dimension V(mm) Screw Type Case Guard Dimension U(mm) Item.# Sales Price Availability Qty.
ADD TO CART

Related Products

SMC

SMC