Buy more than* S$200* and get FREE SHIPPING

Micromist Separator AFD Series

5.00 (1)
Dimension P1
1/4/3/8
Case Guard
None
Rated Filtration (micrometer)
0.01 (collection efficiency 99.9%)
Ambient Temperature and Water Temperature (Degree c)
-5 -60 (No freezing)
Rating Flow rate (l/min ANR)
240
Lower Operating Pressure (MPa)
0.05
Dimension G(mm)
50
Dimensions J (mm)
26.7
Fluid
Air
Drain Retention Capacity (cm3)
25
Dimensions C (mm)
14
Dimensions B (mm)
115.1
Dimensions E (mm)
30
Dimensions D (mm)
26.7
Dimensions A (mm)
53
Maximum Working Pressure (MPa)
1.0
Body Size
30
Overall Length (mm)
129.1
Connection Diameter
1/4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AFD30-02-A 45356175 47.67 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air suspension
5
From Japan
On 2014-06-30 15:14:01
We would like to lower a little more selling price because the product is good. (SMC products in general)
This review is about item#45356175.

Related Products

SMC

SMC