Buy more than* S$200* and get FREE SHIPPING

AF Series, AFM20-

5.00 (2)
...see all
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Rated Filtration (micrometer) Dimensions N (mm) Port Size Ambient Temperature and Water Temperature (Degree c) Dimensions M (mm) Body Size Rating Flow rate (l/min ANR) Drain Retention Capacity (cm3) Overall Length (mm) Lower Operating Pressure (MPa) Material (case) Assured Withstand Pressure (MPa) Dimension T (mm) Fluid Dimension V(mm) Dimensions C (mm) Dimensions E (mm) Dimension U(mm) Dimensions B (mm) Weight (kg) Dimension r (mm) Dimensions D (mm) Dimension P1 Dimension Q(mm) Dimension S (mm) Output Oil Mist Density (mg/m3) Dimension G(mm) Dimensions A (mm) Case Guard Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Rated Filtration (micrometer) Dimensions N (mm) Port Size Ambient Temperature and Water Temperature (Degree c) Dimensions M (mm) Body Size Rating Flow rate (l/min ANR) Drain Retention Capacity (cm3) Overall Length (mm) Lower Operating Pressure (MPa) Material (case) Assured Withstand Pressure (MPa) Dimension T (mm) Fluid Dimension V(mm) Dimensions C (mm) Dimensions E (mm) Dimension U(mm) Dimensions B (mm) Weight (kg) Dimension r (mm) Dimensions D (mm) Dimension P1 Dimension Q(mm) Dimension S (mm) Output Oil Mist Density (mg/m3) Dimension G(mm) Dimensions A (mm) Case Guard Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02B-J-A 45357471 38.63 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 AFM20-02C-A 45357505 61.89 SGD
Shipped after 2017-03-01
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02-C-A 45357496 42.51 SGD
Shipped after 2017-03-08
1.0 (99.9% collection efficiency) 0.3 27 1/8 -5 to 60(No freezing) 30 20 200 8 97.4 0.05 Polycarbonate 1.5 40 - 28 9.8 - 2.3 87.6 - 5.4 20 1/8 1/4 22 8.4 MAX1.0 40 40 None 20   1PC 1 AFM20-01B-A 45357277 38.63 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01-C-A 45357347 42.51 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02BC-R-A 45357462 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 AFM20-01-A 45357261 37.34 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 AFM20-02-A 45357392 37.34 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02BC-A 45357426 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02B-C-A 45357417 45.09 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02B-R-A 45357487 38.63 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02C-R-A 45357541 61.89 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F02-A 45357611 37.34 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F02C-A 45357645 61.89 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F02C-R-A 45357654 61.89 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-N01-A 45357663 37.34 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-N02B-A 45357706 38.63 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-N02-C-A 45357715 42.51 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-N02C-C-A 45357724 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01BC-A 45357295 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F01-A 45357575 37.34 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F01BC-A 45357593 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-N01C-A 45357672 61.89 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-N02-CZ-A 45357733 42.51 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F01B-A 45357584 38.63 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F02BC-C-A 45357636 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-N01-CZ-A 45357681 42.51 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01B-C-A 45357286 45.09 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01BC-C-A 45357304 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01BC-R-A 45357313 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01B-J-A 45357322 38.63 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01B-R-A 45357331 38.63 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01C-A 45357356 61.89 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01C-C-A 45357365 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01C-R-A 45357374 61.89 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-01-R-A 45357383 37.34 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02BC-C-A 45357435 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02BC-CR-A 45357444 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02-CR-A 45357532 42.51 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02-J-A 45357557 38.63 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02-R-A 45357566 37.34 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-N02-A 45357697 37.34 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F01C-A 45357602 61.89 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-F02B-A 45357627 38.63 SGD
Shipped after 2017-03-08
1 (99.9%collectionefficiency)0.3 27 41643 (Nofreezing)-5to60 30 20 200 8 97.4 0.05 Polycarbonate 1.5 40 Air 28 9.8 - 2.3 87.6 0.09 5.4 20 1/8 1/4 22 8.4 MAX1.0 40 40 None 20   1PC 1 AFM20-02B-A 45357401 38.63 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02B-CR-A 45357453 45.09 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02C-C-A 45357514 64.47 SGD
Shipped after 2017-03-08
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM20-02C-CR-A 45357523 64.47 SGD
Shipped after 2017-03-08
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air Tools
5
From Japan
On 2016-04-29 10:15:51
Good without air leakage Overseas manufacturing is anxious
This review is about item#45357392.
Oil mist measures of oil compressor
5
From Japan
On 2015-11-28 10:37:06
With respect to products it has gotten only a stable by using what's SMC. The one is unknown, but this product and other regulator and a micro mist filter should have a part to module connection but I also did not find by searching not been dealt with whether the way of the search had gone wrong at the time of purchase, the I think whether those around here was easy to buy without worry of the consolidation method if it is displayed as a related product.
This review is about item#45357277.

Related Products

SMC

SMC