Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Minimum Flow Drip (L/min (ANR)) Dimension P Screw Type Dimensions E (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions A (mm) Weight (kg) Recommended Oil to Use Maximum Working Pressure (MPa) Dimension U(mm) Assured Withstand Pressure (MPa) Port Size Dimension r (mm) Dimension G(mm) Body Size Dimension Q(mm) Dimensions J (mm) Overall Length (mm) Dimensions N (mm) Storage Oil Volume (cm3) Dimensions M (mm) Material (case) Dimension T (mm) Dimensions C (mm) Dimension S (mm) Dimensions B (mm) Fluid Case Guard Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Flow Drip (L/min (ANR)) Dimension P Screw Type Dimensions E (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions A (mm) Weight (kg) Recommended Oil to Use Maximum Working Pressure (MPa) Dimension U(mm) Assured Withstand Pressure (MPa) Port Size Dimension r (mm) Dimension G(mm) Body Size Dimension Q(mm) Dimensions J (mm) Overall Length (mm) Dimensions N (mm) Storage Oil Volume (cm3) Dimensions M (mm) Material (case) Dimension T (mm) Dimensions C (mm) Dimension S (mm) Dimensions B (mm) Fluid Case Guard Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-01B-R-A 45359316 34.48 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-01-3-A 45359264 33.50 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-01-C-A 45359325 37.89 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-01-CR-A 45359334 37.89 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02-C-A 45359431 37.89 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-N02-A 45359544 32.40 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-N02B-C-A 45359562 39.97 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02B-3C-A 45359395 41.07 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02B-C-A 45359413 39.97 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02B-R-A 45359422 34.48 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-N01B-3C-A 45359517 41.07 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-N01-CZ-A 45359526 37.89 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-N02-3C-A 45359535 38.99 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-01B-3-A 45359282 35.58 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-01B-C-A 45359307 39.97 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02-3C-A 45359352 38.99 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02-3R-A 45359361 33.50 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02B-3-A 45359386 35.58 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02-CR-A 45359447 37.89 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02-R-A 45359456 32.40 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-F01-A 45359465 32.40 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-F02-A 45359474 32.40 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-F02B-A 45359483 34.48 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-F02B-C-A 45359492 39.97 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-02-3-A 45359343 33.50 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-N01-A 45359501 32.40 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL20-N02B-A 45359553 34.48 SGD
Shipped after 2017-05-10
- 1/8 1/4 Rc - -5 to 60(No freezing) 40 - One turbine oil (ISO VG32) 1.0 2.3 1.5 1/8 5.4 60 20 22 20 115.2 27 25 30 Polycarbonate 40 35.9 8.4 79.3 - None 20   1PC 1 AL20-01B-A 45359291 34.48 SGD
Shipped after 2017-04-28
- 1/8 1/4 Rc - -5 to 60(No freezing) 40 - One turbine oil (ISO VG32) 1.0 2.3 1.5 1/4 5.4 60 20 22 20 115.2 27 25 30 Polycarbonate 40 35.9 8.4 79.3 - None 20   1PC 1 AL20-02B-A 45359404 34.48 SGD
In stock
- 1/8 1/4 Rc - -5 to 60(No freezing) 40 - One turbine oil (ISO VG32) 1.0 - 1.5 1/8 - 60 20 - 20 115.2 - 25 - Polycarbonate - 35.9 - 79.3 - None 20   1PC 1 AL20-01-A 45359273 38.65 SGD
Shipped after 2017-04-28
15 1/8 1/4 Rc - (Nofreezing)-5to60 40 0.1 Oneturbineoil(ISOVG32) 1 - 1.5 41643 - 60 20 - 20 115.2 - 25 - Polycarbonate - 35.9 - 79.3 Air None 20   1PC 1 AL20-02-A 45359377 32.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air Tools
5
From Japan
On 2016-04-29 10:18:13
Things good Firm confirmation is required by the manufacturer's website to selection
This review is about item#45359377.
Oil filling in the air
5
From Japan
On 2014-05-17 14:28:05
How many of the problem is also a good without just simple instructions than you want?
This review is about item#45359377.

Related Products

SMC

SMC