Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Type Maximum Working Pressure (MPa) Control Method Body Size Form Weight (g) Compatible Tube Materials Ambient Temperature and Water Temperature (Degree c) Conformity Tube Outside Diameter (phi mm) Lower Operating Pressure (MPa) Connection Diameter Assured Withstand Pressure (MPa) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Maximum Working Pressure (MPa) Control Method Body Size Form Weight (g) Compatible Tube Materials Ambient Temperature and Water Temperature (Degree c) Conformity Tube Outside Diameter (phi mm) Lower Operating Pressure (MPa) Connection Diameter Assured Withstand Pressure (MPa) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 3 - M5x0.8 - -   1PC 1 AS1201F-M5-03A 45367357 9.68 SGD
Shipped after 2017-03-31
- - - - - - - - 23 - M5x0.8 - -   1PC 1 AS1201F-M5-23A 45367393 10.32 SGD
Shipped after 2017-03-31
- - - - - - - - 2 - M5x0.8 - -   1PC 1 AS1201F-M5-02A 45367341 11.36 SGD
Shipped after 2017-03-31
- - - - - - - - 1 - M5x0.8 - -   1PC 1 AS1201F-M5-01A 45367332 10.32 SGD
Shipped after 2017-03-31
- - - - - - - - 7 - M5x0.8 - -   1PC 1 AS1201F-M5-07A 45367384 9.68 SGD
Shipped after 2017-03-31
M5 1 Meter-out type M5x0.8 Elbow 5 Nylon,softnylon,polyurethane (Nofreezing)-5to60 4 0.1 M5x0.8 1.5 Air   1PC 1 AS1201F-M5-04A 45367366 9.68 SGD
Shipped after 2017-03-27
M5 1 Meter-out type M5x0.8 Elbow 6 Nylon,softnylon,polyurethane (Nofreezing)-5to60 6 0.1 M5x0.8 1.5 Air   1PC 1 AS1201F-M5-06A 45367375 9.68 SGD
Shipped after 2017-03-27
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1201F-U10/32-01A 45367402 10.32 SGD
Shipped after 2017-04-07
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1201F-U10/32-06A 45367436 9.68 SGD
Shipped after 2017-04-07
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1201F-U10/32-07A 45367445 9.68 SGD
Shipped after 2017-04-07
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1201F-U10/32-23A 45367454 10.32 SGD
Shipped after 2017-04-07
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1201F-U10/32-03A 45367411 9.68 SGD
Shipped after 2017-04-07
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1201F-U10/32-04A 45367427 9.68 SGD
Shipped after 2017-04-07
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Facility
5
From Japan
On 2015-12-18 18:30:33
Now easier to use than before.
This review is about item#45367375.
Adjustment of the prototype of the air cylinder
5
From Japan
On 2014-07-06 21:24:29
Knob is easy to knob, it was easy to adjust.
This review is about item#45367375.
Repairs to the machine
5
From Japan
On 2014-03-18 17:47:28
Rather than buy from the machine manufacturers are satisfied with the price.
This review is about item#45367366.

Related Products

SMC

SMC