Buy more than* S$200* and get FREE SHIPPING

AS Series, AS1211F-

Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Lower Operating Pressure (MPa)
0.1
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Compatible Tube Diameter (inch) Screw Dimensions Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Compatible Tube Diameter (inch) Screw Dimensions Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1/8 M5x0.8 Inch size *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1211F-M5-01A 45367463 10.06 SGD
Shipped after 2017-03-10
6 - M5x0.8 Millimeter sizes   1PC 1 AS1211F-M5-06A 45367506 9.68 SGD
In stock
4 - 10/32UNF Millimeter sizes   1PC 1 AS1211F-U10/32-04A 45367551 9.68 SGD
Shipped after 2017-03-10
3.2 - M5x0.8 Millimeter sizes   1PC 1 AS1211F-M5-23A 45367524 10.06 SGD
Shipped after 2017-03-10
- 1/4 10/32UNF Inch size *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1211F-U10/32-07A 45367576 9.68 SGD
Shipped after 2017-03-10
6 - 10/32UNF Millimeter sizes   1PC 1 AS1211F-U10/32-06A 45367567 9.68 SGD
Shipped after 2017-03-10
3.2 - 10/32UNF Millimeter sizes   1PC 1 AS1211F-U10/32-23A 45367585 10.06 SGD
Shipped after 2017-03-10
- 5/32 M5x0.8 Inch size *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1211F-M5-03A 45367481 9.68 SGD
Shipped after 2017-03-10
2 - M5x0.8 Millimeter sizes   1PC 1 AS1211F-M5-02A 45367472 11.10 SGD
Shipped after 2017-03-10
- 1/4 M5x0.8 Inch size *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1211F-M5-07A 45367515 9.68 SGD
Shipped after 2017-03-10
- 1/8 10/32UNF Inch size *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1211F-U10/32-01A 45367533 10.06 SGD
Shipped after 2017-03-10
- 5/32 10/32UNF Inch size *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1211F-U10/32-03A 45367542 9.68 SGD
Shipped after 2017-03-10
4 - M5x0.8 Millimeter sizes   1PC 1 AS1211F-M5-04A 45367497 9.68 SGD
In stock
ADD TO CART

Related Products

SMC

SMC