Buy more than* S$200* and get FREE SHIPPING

Filter Regulator AW-A Series

Case Guard
None
Rated Filtration (micrometer)
5
Ambient Temperature and Water Temperature (Degree c)
-5 -60 (No freezing)
Pressure Gauge Connection Diameter
1/8
Set Pressure Range (MPa)
0.05-0.7
Assured Withstand Pressure (MPa)
1.5
Drain Retention Capacity (cm3)
45
Maximum Working Pressure (MPa)
1.0
Body Size
40
...see all
Product Options
ADD TO CART
Dimension P1 Dimensions A (mm) Dimensions H (phi mm) Structure Dimension G(mm) Port Size Dimensions J (mm) Fluid Type Material (case) Weight (kg) Dimensions C (mm) Overall Length (mm) Dimensions B (mm) Connection Diameter Dimensions E (mm) Dimensions D (mm) Dimension P2 Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension P1 Dimensions A (mm) Dimensions H (phi mm) Structure Dimension G(mm) Port Size Dimensions J (mm) Fluid Type Material (case) Weight (kg) Dimensions C (mm) Overall Length (mm) Dimensions B (mm) Connection Diameter Dimensions E (mm) Dimensions D (mm) Dimension P2 Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - Bracket / pressure with a gauge - 0.81 - 250.6 - 3/4 - - - - 1PC 1 AW40-06BG-A 45375662 129.26 SGD
In stock
- - - - - - - - Bracket / pressure with a gauge - 0.75 - 247.1 - 1/2 - - - - 1PC 1 AW40-04BG-A 45374901 122.67 SGD
In stock
1/4/3/8/1/2 70 42.5 Relief type 40 1/2 34.5, (round pressure gauge) 72 Air - Polycarbonate 0.75 100 247.1 147.1 - 38.4 34.5 1/8 M52x1.5 1PC 1 AW40-04G-A 45375294 120.26 SGD
In stock
ADD TO CART

Related Products

SMC

SMC