Buy more than* S$200* and get FREE SHIPPING

Quick Shield Kit

Hose Dimension (mm)
32phix345
Magnet Dimensions (mm)
65phi
Weight (g)
520
Dimension (mm)
(PC transparent plate) 203x152x3.5
Material
(Transparent plate) PC, (hose connector) POM, (Magnetic Base) Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 45377762 53.75 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products