Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pantograph Jack, Hydraulic

3.32 (75)
Maximum Load (t)
1
Handle Length (mm)
300
Lowest Position (mm)
140
Highest Position (mm)
380
Dimensions (Length L x Width W x Height H) (mm)
370x131x140
Weight (kg)
6.7
Stroke (mm)
240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-TT601D 45495143 -
Discontinued
[x]
1PC 1 M-TT601D-BLACK 00364008 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 10
3 star 11
2 star 10
1 star 16
Review Rating: 3.32
75 Customer Reviews
The reviews are automatic translation.
Light truck jack
5
From Japan
On 2016-08-23 02:03:43
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#00364008.
Tire exchange
2
From Japan
On 2016-05-19 19:10:53
The return is bad.
This review is about item#00364008.
Tire change of my car
4
From Japan
On 2016-04-16 19:41:54
Screw type jacks installed in private cars were very tired because their workability was very bad. The panta type hydraulic jack lifted the ease car and the work became very easy. The drawback is that it has weight. If you do not hold it firmly with your hands, you will accidentally fracture if you carelessly drop it on your feet. Also, when lowering the raised jack, you loosen the plug and remove the hydraulic pressure, but it is surprisingly difficult to remove hydraulic pressure with Jinwari. There was a case that the car loosened too much and the car dropped with the toss.
This review is about item#00364008.
Car tire change
5
From Japan
On 2016-04-13 17:10:11
I am helping tire change twice a year. . . . It is a good product
This review is about item#45495143.
Lifting the vehicle
3
From Japan
On 2016-03-25 21:00:52
Especially it can be used without problems. Painting is now one
This review is about item#00364008.
Tire exchange
1
From Japan
On 2016-03-10 11:38:27
If it does not go up, it is still not good! The other day, during the jackup of the regular car (Gloria) "Gagg! I got it from the root of the receiving tool! It is! I thought I was going to die! It is! It is! What a quality! It is! It is! It is!
This review is about item#45495143.
Tire change, oil change etc. Maintenance time
3
From Japan
On 2016-02-25 19:19:03
Evaluation is current at the moment because it is used only once. We will confirm durability from now. In my use frequency, I am satisfied three years.
This review is about item#00364008.
Serena's tire change
1
From Japan
On 2016-01-18 17:14:27
I tried to lift one place in order to exchange Serena's tires, and when I came to a certain place, there was no oil leak and it did not rise any further. It's the worst.
This review is about item#00364008.
Oil change
5
From Japan
On 2016-01-11 19:33:15
It is a big success in changing oils and exchanging tires It is really easy to compare with the difficulty of turning with hands
This review is about item#00364008.
Tire exchange
1
From Japan
On 2015-12-28 21:43:23
For jumping to the winter tire, I jacked up the front. It was very easy to exchange, I was impressed with the power of the hydraulic jack as expected. Next, proceeding to the replacement of the rear and jacking up, the oil "Pew" ... When pressurized again, it became impossible to jump out as "Pew" and "Pew". It was good because I did not get hurt, because there was another jack, if it was not there was a serious thing. Thinking about it as "Zoe".
This review is about item#00364008.

Related Products