Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Blue Sheet #3000

5.00 (1)
Purpose
Materials cover like rain hood, etc. Curing of civil engineering, construction, ceiling surface like a building, etc. Curing of wall and floor surface.
Material (rope)
Polypropylene
Grommet Pitch (cm)
About 90
Material (eyelet)
Aluminum (engraved there)
Material (Sheet)
Polyethylene
Thickness
#3000
Ecomark Certification Number
7128001
Color
Blue
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Nominal Dimension (Mat) Finishing Dimension (m) Number of Eyelet Standard Type Weight (kg) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Nominal Dimension (Mat) Finishing Dimension (m) Number of Eyelet Standard Type Weight (kg) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1562 About fifty About 8.91 x 8.91 40 9.0m x 9.0m Seamed 12.5 377-8584 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM9090 45495773 239.99 SGD
Shipped after 2018-05-07
3-1562 About 24 About 5.29 x 7.11 28 5.4m x 7.2m Seamed 6 377-8568 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM5472 45495746 109.99 SGD
Shipped after 2018-05-08
- About 32 About 7.11 x 7.11 32 7.2m x 7.2m Seamed - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM7272 45495755 139.99 SGD
Shipped after 2018-05-08
3-1562 About 60 About 9.81 x 9.81 44 10m x 10m Seamed 15 377-8495 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM1010 45495782 309.99 SGD
Shipped after 2018-05-07
3-1562 About 6 About 2.62 x 3.51 14 2.7m x 3.6m Seamless 1.5 377-8525 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM2736 45495676 43.99 SGD
In stock
3-1562 About 8 About 3.51 x 3.52 16 3.6m x 3.6m Seamless 2 377-8533 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM3636 45495685 51.99 SGD
Shipped after 2018-05-08
- About 12.5 About 4.38 x 4.41 20 4.5m x 4.5m Seamed - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM4545 45495712 71.99 SGD
Shipped after 2018-05-08
3-1562 About 3 About 1.71 x 2.61 10 1.8m x 2.7m Seamless 0.7 377-8517 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM1827 45495642 50.99 SGD
In stock
- About 4 About 1.71 x 3.51 12 1.8m x 3.6m Seamless - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM1836 45495651 38.99 SGD
Shipped after 2018-05-08
- About 2 About 1.71 x 1.71 8 1.8m x 1.8m Seamless 0.5 377-8509   1Sheet 1 ECOFM1818 45495633 11.99 SGD
In stock
- About ten About 3.52 x 4.41 18 3.6m x 4.5m Seamless - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM3645 45495694 55.99 SGD
Shipped after 2018-05-08
- About 4.5 About 2.62 x 2.61 12 2.7m x 2.7m Seamless - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM2727 45495667 38.99 SGD
Shipped after 2018-05-08
3-1562 About 12 About 3.52 x 5.31 20 3.6m x 5.4m Seamless 3 377-8541 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM3654 45495703 56.99 SGD
Shipped after 2018-05-01
3-1562 About 15 About 4.38 x 5.31 22 4.5m x 5.4m Seamed - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM4554 45495721 76.99 SGD
Shipped after 2018-05-08
3-1562 About 40 About 7.11 x 8.91 36 7.2m x 9.0m Seamed 9.9 377-8576 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM7290 45495764 179.99 SGD
Shipped after 2018-05-07
3-1562 About 18 About 5.29 x 5.31 24 5.4m x 5.4m Seamed 4.5 377-8550 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOFM5454 45495737 85.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2018-03-14 20:10:58
It is thick and strong, so it is easy to use for curing and putting things.
This review is about item#45495633.

Related Products