Buy more than* S$200* and get FREE SHIPPING

Eco UV Sheet #5000

4.33 (9)
Material (rope)
Polypropylene
Material (eyelet)
Aluminum (with stamp)
Material (Sheet)
Polyethylene
Thickness
#5000
...see all>
Product Options
ADD TO CART
Nominal Dimension (Mat) Grommet Pitch (cm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (Mat) Grommet Pitch (cm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 12 About 90 3.6x5.4 About 3.53x5.30 20 Without seam OD Green 1Sheet 1 ECOUVOD3654 45495843 149.99 SGD
In stock
About 24 About 90 5.4x7.2 About 5.29x7.10 28 There seam OD Green 1Sheet 1 ECOUVOD5472 45495852 299.99 SGD
In stock
About 2 About90 1.8x1.8 About 1.71x1.70 8 Seamless ODGreen 1Sheet 1 ECOUVOD1818 45495816 26.99 SGD
In stock
About 3 About90 1.8x2.7 About 1.71x2.60 10 Seamless ODGreen 1Sheet 1 ECOUVOD1827 45495825 43.99 SGD
In stock
About 6 About90 2.7x3.6 About 2.63x3.50 14 Seamless ODGreen 1Sheet 1 ECOUVOD2736 45495834 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Rain curtain curtain in bicycle storage area
5
From Japan
On 2016-04-10 21:44:02
About four years ago, we purchased Silver Sheet purchased at Home Center for deterioration and purchased this time. In the home center, # 3000 sheets are the main and the size is limited, but monotaro san is rich in variations and good. Durability is unusable because it is initial use. As for cost, it is not possible to answer because there is no item to be compared in the home center. It is a separate case, but this time another product was purchased at the same time. What I admire is that the carton (cardboard box) has a structure that can be folded in spite of one size, and the idea that large and small items can be stored without waste space was done.
This review is about item#45495825.
Machine clothing for agricultural work
5
From Japan
On 2015-10-28 16:22:14
I bought it for the purpose of getting machines for agricultural work. It is strong and likely to last long.
This review is about item#45495825.
For rainy days
5
From Japan
On 2015-09-30 03:15:08
I used it for rain shelter by extending to the roof of the workplace. Since there are few eyelets, add them and fix them with a binding band on a skeleton for a vinyl house. The color is not too flashy and familiar with the surrounding scenery. It is likely to last long due to its thickness.
This review is about item#45495825.
Sheet curing
5
From Japan
On 2014-10-19 06:09:33
It is used for curing of rain prevention of materials and it is useful because it is excellent in waterproofing. The difficulty is that there is a thickness, so it may be a place where freedom does not work. If it rubs with wind, it rubs off and it gets thinner I think that it is a good product I think that it is reasonably priced also because the price goes up with the price as it comes to this type.
This review is about item#45495825.
Curing of agricultural machinery
5
From Japan
On 2014-06-12 14:42:53
I felt it was no problem even with long-term use because it is strong tough with a different thickness than the conventional blue sheet.
This review is about item#45495843.
Boat cabin cover
4
From Japan
On 2014-05-21 13:40:54
Although it is not torn at the present stage, it is not understood if the date is set.
This review is about item#45495816.
Instead of shutters in the garage, they were replaced by curtains
5
From Japan
On 2014-04-03 22:22:07
I used the silver sheet (other company) last time but I got only 3 years, this time it seems to be able to go for over 5 years.
This review is about item#45495834.
Waterproof outdoor materials
4
From Japan
On 2013-09-18 19:41:21
It can be thick.
This review is about item#45495843.
Motorcycle repair
1
From Japan
On 2013-08-03 12:20:09
I tried installing it as a partition of the garage, but there were places where light leaked, there were ten or so small scratches made by scrubbing the surface, there were also cracked conditions at the folds, I was disappointed because I noticed it after I added five eyes and eye.
This review is about item#45495825.

Related Products