Buy more than* S$200* and get FREE SHIPPING

Eco UV Sheet #4000

4.33 (3)
Purpose
Long term material cover and rain countermeasure outdoor cover. Harbor related baggage cover, temporal warehouse material, and curing material.
Material (rope)
Polypropylene
Grommet Pitch (cm)
About90
Material (eyelet)
Aluminum (with stamp)
Material (Sheet)
Polyethylene
Thickness
#4000
Color
Silver
...see all>
Product Options
ADD TO CART
Nominal Dimension (Mat) Finishing Dimension (m) Number of Eyelet Standard Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (Mat) Finishing Dimension (m) Number of Eyelet Standard Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2 About 1.71x1.70 8 1.8mx1.8m Seamless   1Sheet 1 ECOUVSIL1818 45495861 17.99 SGD
In stock
About 18 About 5.29x5.30 24 5.4mx5.4m There seams   1Sheet 1 ECOUVSIL5454 45495913 149.99 SGD
In stock
About 8 About 3.53x3.50 - 3.6mx3.6m Seamless *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECOUVSIL3636 45495895 109.99 SGD
Shipped after 2018-05-28
About 12 About 3.53x5.30 20 3.6mx5.4m Seamless   1Sheet 1 ECOUVSIL3654 45495904 97.99 SGD
In stock
About 3 About 1.71x2.60 10 1.8mx2.7m Seamless   1Sheet 1 ECOUVSIL1827 45495877 35.99 SGD
Shipped after 2018-05-29
About 6 About 2.63x3.50 14 2.7mx3.6m Seamless   1Sheet 1 ECOUVSIL2736 45495886 62.99 SGD
In stock
About 24 About 5.29x7.10 28 5.4mx7.2m There seams   1Sheet 1 ECOUVSIL5472 45495922 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Leak of the roof
5
From Japan
On 2016-07-10 23:00:50
It is very thick and I am pleased to work with it firmly.
This review is about item#45495861.
For on-site use
3
From Japan
On 2015-08-11 17:22:52
It is so insanely heavy, thank you.
This review is about item#45495922.
Rain free of laundry
5
From Japan
On 2013-06-20 19:31:11
I made it alone. It is easier to handle than an ordinary blue sheet, and it was made cleaner than when made before.
This review is about item#45495886.

Related Products