Buy more than* S$200* and get FREE SHIPPING

White Sheet #2500

5.00 (3)
Purpose
Underlya for pruning work. Cover for parts and materials.
Material (rope)
Polypropylene
Tensile Strength (N/cm)
Vertical 480N / 5cm horizontal 360N / 5cm
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Material (Sheet)
Polyethylene
Thickness
#2500
Type
Seamless
Color
White
...see all>
Product Options
ADD TO CART
Weight (kg) Thickness (mm) Nominal Dimension (Mat) Finishing Dimension (m) Number of Eyelet Standard TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Thickness (mm) Nominal Dimension (Mat) Finishing Dimension (m) Number of Eyelet Standard TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - About 2 1.71x1.71 8 1.8mx1.8m 377-8703 1Sheet 1 OSWHT1818 45495983 13.99 SGD
Shipped after 2018-02-26
0.59 0.18 About 3 1.71x2.61 10 1.8mx2.7m 377-8738 1Sheet 1 OSWHT1827 45495992 18.99 SGD
Shipped after 2018-02-26
- - About 6 2.62x3.51 - 2.7mx3.6m 377-8762 1Sheet 1 OSWHT2736 45496001 30.99 SGD
Shipped after 2018-02-26
- - About 12 3.52x5.31 20 3.6mx5.4m 377-8797 1Sheet 1 OSWHT3654 45496017 70.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cover the furnace for barbecue
5
From Japan
On 2016-06-24 15:03:41
Easy to price, solid. Because it is white, it is good for aesthetics.
This review is about item#45495983.
Simple partition of the room
5
From Japan
On 2015-11-09 22:32:35
I used it for a simple partition of the room. It was saved because it was light in weight.
This review is about item#45496001.
Simple packing of finished goods
5
From Japan
On 2014-12-05 23:53:58
I made it this white sheet because it looks like a blue sheet. The look and the thickness were just right. I am satisfied if the price is cheaper a little more.
This review is about item#45495983.

Related Products