Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Black Sheet #2500

5.00 (1)
Purpose
Weed prevention, weed countermeasure, UV cover, etc.
Material (rope)
Polypropylene
Grommet Pitch (cm)
About90
Material (eyelet)
Aluminum (with stamp)
Material (Sheet)
Polyethylene
Thickness
#2500
Type
Seamless
Color
Black
...see all>
Product Options
ADD TO CART
Standard Nominal Dimension (Mat) Finishing Dimension (m) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Nominal Dimension (Mat) Finishing Dimension (m) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.7mx3.6m About 6 About 2.60x3.53 14 1Sheet 1 OSBLK2736 45496044 31.99 SGD
In stock
3.6mx5.4m About 12 About 3.53x5.30 20 1Sheet 1 OSBLK3654 45496053 49.99 SGD
In stock
1.8mx2.7m About 3 About 1.71x2.60 10 1Sheet 1 OSBLK1827 45496035 19.99 SGD
In stock
1.8mx1.8m About 2 About 1.71x1.70 8 1Sheet 1 OSBLK1818 45496026 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reproductive prevention of weeds
5
From Japan
On 2016-08-10 23:52:37
It is more economical than the herbicide sheet. I tried it. It seems that there is an effect, so I purchased even more.
This review is about item#45496053.

Related Products