Buy more than* S$200* and get FREE SHIPPING

Translucent FR Sheet

5.00 (1)
Material (rope)
Polypropylene
Grommet Pitch (cm)
45
Material (eyelet)
Aluminum (with stamp)
Weight (g /m2)
180
Visible Light Transmittance (%)
71
Material (Sheet)
Polypropylene
Color
SemiTransparent
Thickness (mm)
0.25
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tensile Strength (N/3 cm) Tear Strength (N) Number of Eyelet Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tensile Strength (N/3 cm) Tear Strength (N) Number of Eyelet Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 700x 600 vertical side 300x 300 vertical side 24 1.8mx3.6m 1Sheet 1 TBS1836 45496236 49.99 SGD
Shipped after 2018-05-28
360-5680 Vertical 700, Horizontal 600 Vertical 300, Horizontal 300 40 3.6mx5.4m 1Sheet 1 TBS3654 45496254 119.99 SGD
Shipped after 2018-05-28
360-5671 Vertical 700, Horizontal 600 Vertical 300, Horizontal 300 32 1.8mx5.4m 1Sheet 1 TBS1854 45496245 74.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a windbreak sheet beside the entrance
5
From Japan
On 2013-01-14 10:09:12
I am using half a month, but it is strong. About fire retardation This price is very inexpensive. Actually, I wanted a threaded transparent sheet, but even with this sheet the lighting performance is good. It is not transparent, it is a white sheet, so it is possible to distinguish people walking with thin people.
This review is about item#45496236.

Related Products