Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Mesh

5.00 (1)
Purpose
Curing and dust proof of low-rise house wall. Underlay curing for sand proof.
Material (rope)
Polypropylene
Tensile Strength (N/3 cm)
630x560
Material (eyelet)
Aluminum (with stamp)
Tear Strength (N)
250x250
Weight (g /m2)
113
Material (Sheet)
Polypropylene
Type
Seamless
Color
Green
...see all>
Product Options
ADD TO CART
Finishing Dimension (m) Number of Eyelet Standard Thickness (mm) Grommet Pitch (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimension (m) Number of Eyelet Standard Thickness (mm) Grommet Pitch (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1.8mx3.4m 34 1.8mx3.4m 0.52 30   1Sheet 1 SMG1834 45496263 43.99 SGD
In stock
About 3.6mx5.4m 40 3.6mx5.4m - 45   1Sheet 1 SMG3654 45496306 119.99 SGD
In stock
About 1.8mx5.4m 32 1.8mx5.4m - 45   1Sheet 1 SMG1854 45496297 54.99 SGD
In stock
About 1.8mx3.6m 24 1.8mx3.6m - 45   1Sheet 1 SMG1836 45496272 40.99 SGD
In stock
About 1.8mx5.1m 46 1.8mx5.1m - 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 SMG1851 45496281 57.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used as a fall prevention in 2 elevator constructions in parallel.
5
From Japan
On 2017-11-27 14:34:58
A satisfying voice has been raised from the scene. I also thank you very much for your quick delivery.
This review is about item#45496306.

Related Products