Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flame-Retardant Prevension Sheet

4.00 (3)
Purpose
Wall curing for architecture, construction and floor curing for bridge construction. Cover materials and outdoor cover for fire countermeasure.
Material (rope)
Polypropylene
Tensile Strength (N/3 cm)
Vertical 645, Horizontal 639
Material (eyelet)
Aluminum (with stamp)
Tear Strength (N)
Vertical 230, Horizontal 205
Weight (g /m2)
188
Material (Sheet)
Polyethylene
Color
White
...see all>
Product Options
ADD TO CART
Thickness (mm) Grommet Pitch (cm) Finishing Dimension (m) Number of Eyelet Standard Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grommet Pitch (cm) Finishing Dimension (m) Number of Eyelet Standard Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 About 1.8x3.4 34 1.8mx3.4m Seamless 1Sheet 1 PEB1834 45496315 35.99 SGD
In stock
0.3 45 About 1.8x3.6 24 1.8mx3.6m Seamless 1Sheet 1 PEB1836 45496324 51.99 SGD
In stock
- 45 About 1.8x5.4 32 1.8mx5.4m Seamless 1Sheet 1 PEB1854 45496342 48.99 SGD
In stock
0.3 45 About 3.6x5.4 40 3.6mx5.4m Seamless 1Sheet 1 PEB3654 45496351 79.99 SGD
In stock
0.3 45 About 5.4x5.4 48 5.4mx5.4m There seams 1Sheet 1 PEB5454 45496367 149.99 SGD
In stock
- 50 About 10x10 80 10mx10m There seams 1Sheet 1 PEB1010 45496385 469.99 SGD
In stock
- 30 About 1.8x5.1 46 1.8mx5.1m Seamless 1Sheet 1 PEB1851 45496333 47.99 SGD
Shipped after 2018-06-26
0.3 45 About 5.4x7.2 56 5.4mx7.2m There seams 1Sheet 1 PEB5472 45496376 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for local festival (painting with ink)
5
From Japan
On 2018-06-06 14:31:19
We use it every year at the local festival. An artist who draws with ink paints a flameproof sheet as much as possible. I also like to draw favorably, I want to continue to patronize from now on.
This review is about item#45496351.
Curing during welding
3
From Japan
On 2016-08-05 16:53:14
Well, I can use it normally, but after welding I worry a little and I will leave for a while
This review is about item#45496351.
Site
4
From Japan
On 2015-08-12 14:49:54
The product was good.
This review is about item#45496315.

Related Products