Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrasive Paper Holder

4.00 (7)
Weight (g)
140, 140
Height (mm)
42, 42
Dimension (mm)
(sponge part) 163x86, (Sponges) 163x86
Material
(main body) resin, (working surface) sponge, (Body) resin, (working surface) Sponge
ESCO Part Number
EA366E
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M2045 45377771 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Part polishing
5
From Japan
On 2018-06-03 14:50:32
The thing which used was broken, we chose this product which is cheap instead, but you can use it enough.
This review is about item#45377771.
Surface appearance of hull of hull
4
From Japan
On 2015-04-15 15:07:13
Function as a holder is good. It is also easy to fix and easy to grip and easy to polish. However, the things of Hundred Young are of almost the same size, shape and function together. The price is about eight times. It is excellent in that there is a volume on the back side of Hundred Yon and that the metal clamp is solid. Actual feeling of use is only slightly different, I think that there is no eight price difference. Even if it is metal fittings, the hundred-squares plan plastic will be inferior in durability, but this also will rust if you use water paper to stop with metal fittings, I think that it is not much difference. I think that it will be better if you change the shape and add more volume. In the present situation it will not be bought again.
This review is about item#45377771.
Various polishing
4
From Japan
On 2015-01-25 11:02:11
The size is also easy to use well. However, as I found a similar item at a certain 100 yen shop at a later date, I made the price satisfaction level normal.
This review is about item#45377771.
Used for polishing of artificial marble
4
From Japan
On 2014-11-19 15:34:52
Because it was used in waterproof paper # 2000, it stuck to the stone perfectly and the paper has come off. I think whether the spring is good enough.
This review is about item#45377771.
Signboard maintenance
1
From Japan
On 2014-10-29 17:49:34
The body is weaker than I thought it seems to crack if I put too much strength. I think that it is better to think that it is for light work.
This review is about item#45377771.
Woodworking
5
From Japan
On 2014-07-27 10:04:22
Clamps are also solid and lightweight, easy to use.
This review is about item#45377771.
sheet metal
5
From Japan
On 2014-04-19 17:50:06
It was easy to use and it was good.
This review is about item#45377771.

Related Products