Buy more than* S$200* and get FREE SHIPPING

Flexible 12LED Light

3.57 (28)
Turn-off Method
I rotate to OFF direction the head.
Lighting Method
I rotate in the direction of the ON head.
Luminous Intensity (mcd)
11000 - 13000
Body Dimensions (Diameter x Length)(mm)
45x775
LED
12LEDx2 set
Batteries
X2 x3 set pieces AAA battery
Weight (g)
(Without batteries) 290
Material
(Head) ABS, (head cap) rubber, (bellows) resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML01-1063 45377814 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 4
2 star 5
1 star 3
Review Rating: 3.57
28 Customer Reviews
The reviews are automatic translation.
When working outdoors
1
From Japan
On 2017-12-17 17:36:50
The waterproof packing is torn at the initial battery set. terrible.
This review is about item#45377814.
cleaning
5
From Japan
On 2017-11-07 14:37:06
Ideal for night work. It is good to turn around flexibly around the neck.
This review is about item#45377814.
Maintenance of the machine
2
From Japan
On 2017-10-11 16:23:02
It is nice to be able to use both hands to maintain it, but it has a feeling of strangeness in the neck, the best if the bellows part is a little smaller.
This review is about item#45377814.
At night, as a lighting of the feet at hand with a flashlight
5
From Japan
On 2017-05-19 08:54:55
It is so bright that it is not comparable with similar products firstly and I am deeply moved by the illuminance. At first it seemed thick and awkward but the fitting from the shoulder to the neck was good and the wearing was stable and the direction of lighting was not blurred. I bought two but I am planning to purchase more than the number of people.
This review is about item#45377814.
Automobile maintenance work
5
From Japan
On 2017-04-21 15:04:50
Even putting it on the ground, it is useful because it can be used even if it is caught in a suitable place under the floor of the car. If brightness is also bullet type LED, it will be like this.
This review is about item#45377814.
It is used for maintenance of the machine.
5
From Japan
On 2017-04-20 23:08:44
Both hands can be used, I think that arbitrary parts also light in two directions, I think that the price is cheap and bright. I also bought a spare.
This review is about item#45377814.
As a disaster in the bedroom
4
From Japan
On 2017-01-17 10:34:35
I think that it is cheap, bright, and user-friendly. However, there was a case that only one led was not lit, but when using it seems okay.
This review is about item#45377814.
walk
4
From Japan
On 2017-01-08 11:30:06
I use it as a bicycle and walking combination. It is freehand and convenient.
This review is about item#45377814.
As a car interior light
5
From Japan
On 2016-11-08 10:47:24
In the ceiling light in the car, since the shadow part can not be seen, it was inconvenient for searching for lost items, but it is handy because it is flexible.
This review is about item#45377814.
Handwork after evening
5
From Japan
On 2016-10-24 08:20:21
I like ^ ^. This presence. I will use it. It is good that both hands are empty, the work area illuminates and turns at hand. It turns on for the moment whether the ON of the first movement is right or left (ON on the left turn.) Also, it may stabilize if you increase the thread pitch and make the thread part longer.
This review is about item#45377814.

Related Products