Buy more than* S$200* and get FREE SHIPPING

Hand Wrapping Machine

4.50 (2)
Dimensions (Vetical x Horizontal x Height) (mm)
445x500x210
Compatible Width (mm)
Up to 400
Power Consumption (W)
260
Power Source (AC V)
100
Specification
Film inside storage type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-410 45319924 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grape wrapping
4
From Japan
On 2016-10-06 22:41:58
Cutting is not stable, since the lapping placement stand is not stainless steel, it gets rusted when it gets scratched, the lap winds around the guide roller and can not be pulled out.
This review is about item#19791485.
Food wrapping
5
From Japan
On 2015-10-12 14:53:02
I want to realize the certainty of quality by using it for a long time
This review is about item#45319924.

Related Products