Buy more than* S$200* and get FREE SHIPPING

Magnet Socket Holder

4.70 (10)
Withstand Load (kg)
0.8
Weight (g)
568
Color
Red
Dimension (mm)
280x90x32
Material
(Body) Steel, (magnet section) PVC coat
Compatible
(Socket) 3/8 in., 1/2 inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45379187 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
I tried to use it as a tool holder, but
3
From Japan
On 2017-07-06 15:45:36
First of all, letters of the monotail that are visible in front are stickers and they can be peeled cleanly. Compared with tool boxes such as snap on, the color is choked white. The magnets on the affixing side are strong and can withstand such a heavy weight, but the magnet on the tray side is weak. Thanks to that, by placing a small number of deep sockets and so on, attracting to the strength of the back side magnets, short sockets and universal sockets Sometimes it floats from the tray. I think that these items are also of other brands of the same type regardless of this product, so it was lucky that I knew it with this cheap amount of money. Therefore, I do not put it on the socket, but it is handy to put a little thing such as a cutter.
This review is about item#45379187.
Organize tool box
5
From Japan
On 2017-06-13 15:37:34
It was improved that it was difficult for the ratchet wrench frame in the tool box to search.
This review is about item#45379187.
Storage of automobile maintenance tools
5
From Japan
On 2017-05-08 11:43:06
I kept the deep socket in the rack, but it was difficult to take out with one hand but the other size fell and it was inconvenient. I unexpectedly found this product and purchased, it is very useful. I would like to purchase another one for the standard size.
This review is about item#45379187.
Organization of bicycle tools
5
From Japan
On 2016-06-23 22:27:05
I use it in combination with the socket type in the tool box. Socket type requires power to put in and out, but this product has magnets at the bottom so it is easy to take out and is convenient for sorting. I store frequently used sockets. It is very convenient to use it properly.
This review is about item#45379187.
Keep instruments frequently used in the examination room
5
From Japan
On 2015-11-18 12:11:49
Although we placed and stored equipment weighing 2 to 3 grams, the appliances were too light at all times, and it was hard to handle. Just about 20 mm in diameter, the size is perfect, I am pleased from the examination room.
This review is about item#45379187.
Impact socket storage
5
From Japan
On 2015-03-12 22:32:07
I kept the impact socket in a casual way, but I was stirring every time I used it, so I bought it as a special holder. For the price, super strong magnet + dog's reinforcement is attached, there is no worry of falling even if it is full of containers. I think that various usages can be made.
This review is about item#45379187.
Next to the caddy
4
From Japan
On 2014-11-15 16:23:57
no problem
This review is about item#45379187.
Car maintenance
5
From Japan
On 2013-11-18 15:01:24
I hope to be a little longer
This review is about item#45379187.
Deep socket arrangement
5
From Japan
On 2013-06-21 15:36:51
It takes time and effort to attach and detach it to the deep socket holder, but in the case of the magnet holder, it takes time and effort to attach and remove. Since it is with a magnet, it is convenient to stick it to the tool box and paste it on the cabinet.
This review is about item#45379187.
Used as a tire exchange socket.
5
From Japan
On 2013-06-21 13:04:45
Because it is magnetic, if there is a metal part it does not bother the place of installation ok
This review is about item#45379187.

Related Products